Shop All MIG Gun Consumables
Amico Electric
MIG Consumables, 0.040-Tip, Nozzle, Diffuser, Use For MTS-165/185/205, MIG-160/180/200, MIG-140GS.
Mfr # MIG040-120
Zoro # G706007102
product price: $94.89
/ea
Free Shipping & Returns
$94.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Amico Electric
- MFR # MIG040-120
- Zoro # G706007102
- UPC # 691027665978
- Country of Origin China
- Category MIG Gun Consumables
Description
MIG040-120, Professional 120-pieces MIG Torch Consumables, Use for AMICO MIG Welding Machine: MTS-165, MTS-185, MTS-205, MIG-160, MIG-180, MIG-200, MIG-140GS, MIG-200GS, MTS-200DP, MTS-250DP and MIG15200 (MIG Torch Gun). Tip: The tip is made of high-quality #59 Copper, which is resistant to high temperature, corrosion, and has strong thermal and electrical conductivity. This ensures that the current is evenly transmitted throughout the wire at all times. The smooth center hole has low resistance, which reduces the friction during wire feeding, making wire feeding more stable. Diffuser: The diffuser is made of high-quality professional grade brass, which makes it extremely durable. The scientific production technology behind the diffuser makes welding easier and efficient. When replacing the wire reel, the tip does not have to be removed; the welding wire can be passed out directly. Nozzle: The nozzle is made of high-quality #59 Copper. It has excellent strength, provides good protection for the welding torch, and ensures that the protective air flow smooth. This creates a cleaner and more defined weld.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC MIG Welder, Multimatic 235, Single, 208/220/230/240V AC, 20 to 235A DC, 60 % (907780)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-580, 0 to 500 psi, Use With: Argon, Helium, Nitrogen (KH1132)
- STEINER Welding Curtain, 8 ft. W, 6 ft., Orange (348-6X8)
- POWERWELD Smith Style Cutting Tip, HD, Acetylene, #5 (SC12-5)
- AMICO ELECTRIC MIG Consumables, 0.035-Tip, Nozzle, Diffuser, Use For MTS-165/185/205, MIG-160/180/200, MIG-140GS. (MIG035-120)
- AMICO ELECTRIC MIG Consumables, 0.030-Tip, Nozzle, Diffuser, Use For MTS-165/185/205, MIG-160/180/200, MIG-140GS. (MIG030-120)
- AMICO ELECTRIC MIG Consumables, 0.045-Tip, Nozzle, Diffuser, Use For MTS-165/185/205, MIG-160/180/200, MIG-140GS. (MIG045-120)
- AMICO ELECTRIC MIG Consumables, 0.045-Tip, Nozzle, Diffuser, Use For MTS-165/185/205, MIG-160/180/200, MIG-140GS. (MIG045-60)
- TWECO Conduit Liner, Series 44N, Max 1/16 Wire (14401146)
- RADNOR Gas Diffuser, Brass, Tweco (RAD64002725)
- AMERICAN TORCH TIP Nozzle, M16093-2, PK2 (M16093-2)
- Amico Electric MIG Gun Consumables