Shop All Plasma Cutting Systems
Amico Electric
80-Amp Non-touch Pilot Arc Plasma Cutter, 1.2 inch Clean Cut, 80% Duty Cycle, 200-250V.
Mfr # APC-80HF
Zoro # G406007105
Free Shipping & Returns
$712.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Amico Electric
- MFR # APC-80HF
- Zoro # G406007105
- UPC # 39339479966
- Country of Origin China
- Category Plasma Cutting Systems
Description
APC-80HF incorporates the most advanced IGBT inverter technology and non-touch pilot arc cutting processes, resulting in excellent arc stability. The cutting effect is very ideal and can finish the work effortlessly and quickly, regardless if the material is very rough, rusty, greasy, dirty, spray painted, etc. The lightweight model design makes the machine very convenient to carry anywhere. APC-80HF is the newest model of the professional digital control plasma cutting machine with built-in advanced inverter technology. Its high-quality design was manufactured in accordance with industrial level standards. The machine has a high-cutting performance and is very user-friendly with a beautiful appearance and exquisite production technology. The instrument and air pressure regulator are installed inside the machine on the panel, making it more convenient and easier to use. The air filter is installed in the machine and is controlled automatically by a solenoid valve, which greatly improves the work efficiency. The normal cutting thickness of APC-80HF air plasma cutting machine is 1.2 inch, and the maximum cutting thickness is 1.5 inches. Specifications - Type: Non-touch Pilot Arc Plasma Cutter; Supply Power: AC 230V, 50Hz/60Hz, 1-Phase; Rated Input Current: 115V/230V/67 Amp; Cutter Current Range: 20-80 Amp; Nominal DC Open Circuit Voltage: 265-Volt; Output Voltage: 112-Volt; Duty Cycle @ 104F(40c): 60% @ 80 Amp; Efficiency: 85%; Power factor: 0.93; Output Terminal Type: Direct Wire; Cooling Method: Fan Air Cooled; Gas Supply: Clean Dry Oil-Free Air; Gas Pressure Range: 30-90 psi; Recommended Gas Inlet Flow: 6.5scfm @ 90 psi; Standard Severance Cutting Thickness: 1.2 in.; Maximum Severance Cutting Thickness: 1.5 in.; Movement Speed: 15.0 in./min. Included - APC-80HF Non-touch Pilot Arc Plasma Cutter Machine; AP-80 13-Feet / 80-Amp Plasma Torch Gun Assembly; 10-Feet 300A Work Clamp Assembly, 35-70mm Lead Dines; Air Filter and Pressure Gage (Installed inside the machine); Owner’s Manual.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFTCART Single Cylinder Stand, Steel, 27 In. H (Nitro-40)
- MILLER ELECTRIC Gas Hose, Vinyl, 12.5 Ft (3.8m) (40V75)
- TURBOTORCH Air/Lp Kit, Lp-2 Series (0386-0007)
- H&S AUTOSHOT Black Switch / Trigger For 5590 (UNI-5015)
- AMICO ELECTRIC 50 Plasma Cutter Consumables, 20-Nozzles 20-Electrodes 10-Ceramic Cups for CUT-50 CUT-55M CTS-200. (CUT5060-050)
- AMICO ELECTRIC 60-Amp 13-Ft. Pro. Non-Touch Pilot Arc Plasma Torch Assembly, For CUT-50HF/60HF & APC-50HF/60HF. (AP-60)
- AMICO ELECTRIC 70-Amp Non-touch Pilot Arc Air Plasma Cutter, 100-250V Wide Voltage, 1.2 inch Clean Cut. (APC-70HF)
- AMICO ELECTRIC 100 Plasma Cutter Consumables, 40-Nozzles 40-Electrodes 20-Ceramic Cups for CUT-50 CUT-55M CTS-200 (CUT5060-100)
- AMICO ELECTRIC 100 Pilot Arc Plasma Cutter Consumables 40-Nozzles 40-Electrodes 10-Cups 10-Guide for CUT-50HF/60HF (AG60HF-100)
- AMICO ELECTRIC 60-Amp 13-Ft. Plasma Torch Assembly, Use for CUT-30/40/50, APC-30/40/50, CTS-160/180/200 (AG-60)
- POWERWELD Inverter Plasma Cutter Machine (HC-40PLUS)
- Amico Electric Plasma Cutting Systems