Shop All Plasma Cutting Systems
Amico Electric
60-Amp 13-Ft. Plasma Torch Assembly, Use for CUT-30/40/50, APC-30/40/50, CTS-160/180/200
Mfr # AG-60
Zoro # G406007129
product price: $70.39
/ea
$70.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Amico Electric
- MFR # AG-60
- Zoro # G406007129
- UPC # 39339471199
- Country of Origin China
- Category Plasma Cutting Systems
Description
AG-60 is professional high-quality plasma cutting torch gun with excellent cutting results. The torch head is made of high-quality materials and is extremely durable; the handle is made of flame-retardant materials, which makes it a safe and reliable tool. The handle is designed ergonomically, allowing for long-term use due to the comfort and safety of the item. The design is elegant, flawlessly manufactured, and incorporates the most advanced production technology. It is the best tool for professional use. The characteristics of the AG-60 plasma cutting are fast cutting speeds, high precision, small cutting gaps, and small thermal deformation. The high-quality available contacts and nozzles make it the most reliable and durable. The length of the AG-60 cutting gun is 13 feet and the rated current is 60 amps. It can withstand a tracheal pressure is 250 psi. The maximum cutting thickness is 1.0 inches, the duty cycle at 60 amps is 60%, and the subsequent flow is 60 seconds. AG-60 is designed for the AMICO ELECTRIC plasma cutting machines: CUT-30/40/50, APC-30/40/50, CTS-160/180/200 and CUT-45M/55M. Complementary parts: CUT5060-050/CUT5060-100 and CUT50-G50/CUT50-G100.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD SELECT 6010 Filler Metal, 3/32, Mild & Low Alloy Steel, 5 lb Box priced per pound (SE6010093-5)
- SEELYE Welding Rod, PP, 3/16 In, White, PK24 (900-12013)
- FIREPOWER Firepower 0387-0463 Smp-31 Mapp - Propane Torch (VCT-0387-0463)
- AMERICAN TORCH TIP Nozzle Coarse Thread 3/8", Pk2 (24CT-37-S)
- AMICO ELECTRIC 50 Pilot Arc Plasma Cutter Consumables, 20-Nozzles 20-Electrodes 5-Cups 5-Guide for CUT-50HF/60HF. (AG60HF-050)
- AMICO ELECTRIC 50 Plasma Cutter Consumables, 20-Nozzles 20-Electrodes 10-Ceramic Cups for CUT-50 CUT-55M CTS-200. (CUT50-G50)
- AMICO ELECTRIC 50A Professional Plasma Cutter, 3/4 in. Clean Cut 110/230V Compatible DC Inverter Cutting Machine. (CUT-50)
- AMICO ELECTRIC 50-Amp Non-touch Pilot Arc Air Plasma Cutter, 100-250V Wide Voltage, 4/5 inch Clean Cut. (APC-50HF)
- AMICO ELECTRIC 80-Amp Professional None-Touch Pilot Arc Plasma Torch Assembly, Use for APC-50HF/60HF/70HF/80HF (AP-80)
- AMICO ELECTRIC 80A Pilot Arc Plasma Cutter Consumable Set, 20-Electrodes, 20-Shunts, 6-Cups, 2-Torch Roller Guides (AP80-48)
- HSA001 40 Amp Plasma Cutter (HSW-6004)
- Amico Electric Plasma Cutting Systems