Amico Electric

200A Stick & Lift-TIG DC Welder, 80% Duty Cycle, 100-250V Wide Voltage, Compatible all Electrodes.


product price: $211.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

ARC-200DC is a professional Stick Arc with Lift-TIG welding machine using the advanced inverter technology. The welding power source can provide a stronger, more concentrated and more stable arc. When the stick and work-piece become shorter, the response will be faster. This means it is easier to design it as a welding machine with different dynamic characteristics, and it can even be adjusted as needed to make the arc softer or harder. Specifications: Rated Input Voltage: AC 100V-250V, Frequency: 50Hz & 60Hz; Rated Input Power: 230V/8.7KVA/37.9A & 115V/4.4KVA/38.5A; Current Range: 230V/10-200A & 115V/5-150A, Force Current: 230V/1-50A & 115V/1-15A; Rated Duty Cycle: 230V/80% at 200A & 115V/80% at 150A; Nominal DC Open Circuit Voltage: 85-Volt; Usable Electrode: 230V/1/16-1/4 in. & 115V/1/16-5/32 in., Power Factor: 0.93; Dimension: 17.0 x 7.5 x 12.0 in., Net Weight: 17.0 lbs., Packaging Size: 18.97 x 10.12 x 13.27 in., Packaging Weight: 23.26 lbs. Packing List: ARC-200DC Pro. Stick Arc Welding Machine; 7-feet Power Cord & 6-50P Plug (on the machine); 230V to 110V Power Adapter; 300A Electrode Holder, 10-feet Cable, 35-50mm Connect; 300A Work Clamp, 10-feet Cable, 35-50mm Connect; 4 Pieces Electrode of 5/32 in. & 1/8 in. Owner's Manual.

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.