Shop All Filter Housings
Amiad
Y Strainer, 316 SS, 3/4", 50 Mesh
Mfr # 010000-000012
Zoro # G0962157
original price:
$29.89
43% off
new price: $16.85
/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Polypropylene
- Max. Fluid Temp. 140 Degrees F
- Gasket Material NBR
- Height 5 1/2 in
- Length 6 3/8 in
Product Information
- Brand Amiad
- MFR # 010000-000012
- Zoro # G0962157
- Country of Origin Israel
- Category Filter Housings
Dimensions
Height | 5 1/2 in |
Length | 6 3/8 in |
Width | 5 1/2 in |
Pipe Size | 3/4 in |
Port 1 Connection Size | 3/4 in |
Port 2 Connection Size | 3/4 in |
Mesh Size | 20 mesh |
Port 3 Connection Size | 3/4 in |
Description
Y Strainer, Pipe Size 3/4 in, Maximum Pressure at 100 deg F 150 psi @ 140 Degrees F, Length 6 3/8 in, Height 5 1/2 in, Blow Off Port 3/4 in, Mesh Size 20 mesh, Housing Material Polypropylene, Flow Rate 13 gpm, Includes Screen No, Maximum Pressure 150 psi, Maximum Temperature 140 Degrees F, Micron Rating 300 micron, Port 1 Connection Size 3/4 in, Port 1 Connection Type NPT, Port 2 Connection Size 3/4 in, Port 2 Connection Type NPT, Port 3 Connection Size 3/4 in, Port 3 Connection Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAINAGE INDUSTRIES Sump Pump Check Valve (2560)
- JONES STEPHENS Brushed Bronze Two-Hole Trip Lever Conversion Kit (B5112BB)
- ZORO SELECT Tubing, 0.18 in. ID, 1/4 in. OD, Aluminum (4NRX7)
- KOHLER Statement 3F Oblong Handshower Vibrant Brushed Nickel (26284-BN)
- AMIAD Filter Screen, Yellow, 5" Length, 2" Dia (700101-000337)
- AMIAD Y Strainer, 316 SS, 3/4", 200 Mesh (010000-000010)
- AMIAD Filter Screen, 3/4", NPT, Yellow (700101-000275)
- AMIAD Filter Screen, 3/4", NPT, Yellow (700101-000283)
- AMIAD Filter Screen, Yellow, 1-1/4" Diameter (700101-000299)
- AMIAD Filter Screen, Yellow, 14-5/8" Length (700101-000414)
- PENTAIR/PENTEK Filter Housing, 1/2 In NPT, 1 Cartridge (158319-75)
- Amiad Filter Housings