Shop All Filter Housings
Amiad
Y Strainer, 1", NPT, NBR
Mfr # 010002-000004
Zoro # G1311527
original price:
$72.47
21% off
$56.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Acetal
- Width 8 in
- Max. Pressure 150 psi
- Flow Rate 30 gpm
- Height 7 in
Product Information
- Brand Amiad
- MFR # 010002-000004
- Zoro # G1311527
- Country of Origin Israel
- Category Filter Housings
Dimensions
Width | 8 in |
Height | 7 in |
Length | 4 7/8 in |
Pipe Size | 1 in |
Port 1 Connection Size | 1 in |
Port 2 Connection Size | 1 in |
Mesh Size | 20 mesh |
Port 3 Connection Size | 3/4 in |
Description
Y Strainer, Pipe Size 1 in, Maximum Pressure at 100 deg F 150 psi @ 140 Degrees F, Length 4 7/8 in, Height 7 in, Blow Off Port 3/4 in, Mesh Size 20 mesh, Housing Material Acetal, Flow Rate 30 gpm, Includes Screen No, Maximum Pressure 150 psi, Maximum Temperature 140 Degrees F, Port 1 Connection Size 1 in, Port 1 Connection Type NPT, Port 2 Connection Size 1 in, Port 2 Connection Type NPT, Port 3 Connection Size 3/4 in, Port 3 Connection Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass 45 Degrees Elbow, FNPT, 2" Pipe Size (6RCU1)
- ZORO SELECT 3/8" Compression Low Lead Brass Female 90 Degree Elbow (700065-06)
- ZORO SELECT 1-1/4" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNG15)
- KECKLEY Float Valve Assembly, Double, Size 1 In. (127SA/BB)
- AMIAD Filter Screen, Red, 10" Length, 2" Dia (700101-000365)
- AMIAD Filter Screen, Yellow, 1-1/4" Diameter (700101-000299)
- AMIAD Filter Screen, Yellow, 10" Length, 2" Dia (700101-000364)
- AMIAD Filter Screen, Blue, 10" Length, 2" Dia (700101-000367)
- AMIAD Filter Screen, 3/4", NPT, Yellow (700101-000275)
- AMIAD Y Strainer, 316 SS, 3/4", 200 Mesh (010000-000010)
- CULLIGAN Water Filter Housing, 10-37/64" H (US-2R)
- Amiad Filter Housings