Shop All Filter Housings
Amiad
Filter Screen, Red, 10" Length, 2" Dia
Mfr # 700101-000365
Zoro # G1877452
original price:
$82.84
14% off
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Stainless Steel
- Max. Fluid Temp. 140
- Screen Area 52 sq in
- Screen Material Stainless Steel
- Microns 130
Product Information
- Brand Amiad
- MFR # 700101-000365
- Zoro # G1877452
- Country of Origin Israel
- Category Filter Housings
Dimensions
Length | 10 in |
Dia. | 2 in |
Diameter | 2 in |
Mesh Size | 115 mesh |
Details
Housing Material | Stainless Steel |
Max. Fluid Temp. | 140 |
Screen Area | 52 sq in |
Screen Material | Stainless Steel |
Microns | 130 |
For Use With | Filters |
Color | Red |
Item | Strainer Screen |
Mesh | 120 |
Flow Rate | 60 |
Compatible Mfr. Model Number | 010004-000001 |
Maximum Temperature | 140 Degrees F |
Micron Rating | 130 micron |
Strainer Type | Mesh |
Compatible Grainger Part Number | 1PHP4 |
Description
Strainer Screen, Mesh Size 115 mesh, Micron Rating 130 micron, Diameter 2 in, Length 10 in, Screen Material Stainless Steel, Strainer Type Mesh, Maximum Temperature 140 Degrees F, Color Red, Compatible Mfr. Model Number 010004-000001, Compatible with Grainger Part Number 1PHP4, Flow Rate 60, For Use With Filters, Screen Area 52 sq in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome, Weight: 3.9 (0047-TA3)
- DIXON Angle Hose Valve, 2-1/2 in, Groove x Male NST NH, Cast Brass, Domestic (AVG250F)
- MOEN Pack of 12 Double Hook Shower Curtain Rings Bright Chrome (SR2201CH)
- CENTRAL BRASS Canopy Handle With Screw-Hot, Polished Chrome (G-523-H)
- AMIAD Y Strainer, 316 SS, 3/4", 200 Mesh (010000-000010)
- AMIAD Filter Screen, Black, 1-1/4" Diameter (700101-000298)
- AMIAD Filter Screen, 3/4", NPT, Yellow (700101-000283)
- AMIAD Filter Screen, Red, 14-5/8" Length (700101-000415)
- AMIAD Filter Screen, Blue, 10" Length, 2" Dia (700101-000367)
- AMIAD Y Strainer, 1", NPT, NBR (010002-000004)
- CULLIGAN Water Filter Housing, 13-3/4" H, White (US-DC-1)
- Amiad Filter Housings