Shop All Filter Housings
Amiad
Filter Screen, Black, 5" Length, 2" Dia
Mfr # 700101-000336
Zoro # G0695152
original price:
$37.42
15% off
$31.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Stainless Steel
- Max. Fluid Temp. 140
- Screen Material Stainless Steel
- Microns 80
- Screen Area 26 sq in
Product Information
- Brand Amiad
- MFR # 700101-000336
- Zoro # G0695152
- Country of Origin Israel
- Category Filter Housings
Dimensions
Length | 5 in |
Dia. | 2 in |
Diameter | 2 in |
Mesh Size | 200 mesh |
Details
Housing Material | Stainless Steel |
Max. Fluid Temp. | 140 |
Screen Material | Stainless Steel |
Item | Strainer Screen |
Microns | 80 |
Screen Area | 26 sq in |
For Use With | Mfr. No. 1-1201-1151-0000 |
Color | Black |
Mesh | 200 |
Flow Rate | 30 |
Maximum Temperature | 140 Degrees F |
Micron Rating | 80 micron |
Compatible Mfr. Model Number | 1-1201-1151-0000 |
Strainer Type | Mesh |
Description
Strainer Screen, Mesh Size 200 mesh, Micron Rating 80 micron, Diameter 2 in, Length 5 in, Screen Material Stainless Steel, Strainer Type Mesh, Maximum Temperature 140 Degrees F, Color Black, Compatible Mfr. Model Number 1-1201-1151-0000, Flow Rate 30, For Use With Mfr. No. 1-1201-1151-0000, Screen Area 26 sq in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM 16" x 26" Residential Surface Mounted Beveled Edge Medicine Cabinet (1626BV-SM)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H022)
- KINGSTON BRASS KTPL1 Toilet Tank Lever, Polished Chrome (KTPL1)
- LEGEND VALVE 2-1/2" x CLOSE 316 SS NIPPLE (316-180)
- AMIAD Filter Screen, Blue, 14-5/8" Length (700101-000417)
- AMIAD Y Strainer, 316 SS, 1-1/2", 200 Mesh (010004-000001)
- AMIAD Y Strainer, 1", NPT, NBR (010002-000004)
- AMIAD Filter Screen, Red, 14-5/8" Length (700101-000415)
- AMIAD Filter Screen, Yellow, 10" Length, 2" Dia (700101-000364)
- AMIAD Filter Screen, Black, 1-1/4" Diameter (700101-000298)
- AMIAD Filter Screen, 3/4", NPT, Yellow (700101-000283)
- Amiad Filter Housings