Shop All Filter Housings
Amiad
Filter Screen, 3/4", NPT, Yellow
Mfr # 700101-000275
Zoro # G2915701
original price:
$19.19
11% off
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Polyester
- Mesh 155
- Length 5 in
- Screen Material Polyester
- Dia. 1 1/4 in
Product Information
- Brand Amiad
- MFR # 700101-000275
- Zoro # G2915701
- Country of Origin Israel
- Category Filter Housings
Dimensions
Length | 5 in |
Dia. | 1 1/4 in |
Diameter | 1 1/4 in |
Pipe Size | 3/4" |
Mesh Size | 155 mesh |
Details
Housing Material | Polyester |
Mesh | 155 |
Item | Strainer Screen |
Screen Material | Polyester |
Microns | 100 |
For Use With | Mfr. No. 1-0701-1151-0000 |
Color | Yellow |
Flow Rate | 13 |
Strainer Type | Mesh |
Compatible Mfr. Model Number | 1-0701-1151-0000 |
Micron Rating | 100 micron |
Connection Type | NPT |
Description
Strainer Screen, Mesh Size 155 mesh, Micron Rating 100 micron, Diameter 1 1/4 in, Length 5 in, Screen Material Polyester, Strainer Type Mesh, Color Yellow, Compatible Mfr. Model Number 1-0701-1151-0000, Compatible with Grainger Part Number 2P801, Flow Rate 13, For Use With Mfr. No. 1-0701-1151-0000
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Cold Water Faucet Stem, 1-11/16" x 3/4", Brass (AB11-4200LC)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Square Head Plug - 1-1/2" MNPT (ZUSA-PF-134)
- KOHLER Classic Elongated 1.28 GPF Chair Height Toilet (3658-96)
- LEGRIS Union, 1/2 in Tube Size, Brass, Silver (3606 62 00)
- AMIAD Filter Screen, Black, 1-1/4" Diameter (700101-000298)
- AMIAD Y Strainer, 316 SS, 3/4", 200 Mesh (010000-000010)
- AMIAD Filter Screen, Yellow, 1-1/4" Diameter (700101-000299)
- AMIAD Filter Screen, Yellow, 10" Length, 2" Dia (700101-000364)
- AMIAD Filter Screen, Black, 5" Length, 2" Dia (700101-000336)
- AMIAD Filter Screen, 1", NPT, Yellow (700101-000327)
- HYDROSCIENTIFIC SINGLE FILTER HOUSING, ACCEPTS 4.5OD X 20L FILTER CARTRIDGE, 304S (HF4520SS-10)
- Amiad Filter Housings