Shop All Work & Cutting Station Tables
Amgood
30x36 Prep Table with Stainless Steel Top and 2 Shelves
Mfr # AMG WT-3036-2SH
Zoro # G908452151
original price:
$229.99
5% off
new price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel Type 430
- Color Silver
- Length 36"
- Width 30"
- Capacity 620 Lbs
Product Information
- Brand Amgood
- MFR # AMG WT-3036-2SH
- Zoro # G908452151
- UPC # 810095251719
- Country of Origin China
- Category Work & Cutting Station Tables
Dimensions
Length | 36" |
Width | 30" |
Height | 35" |
Base Legs Inside Dia. | 1.5" |
Details
Material | Stainless Steel Type 430 |
Color | Silver |
Item | Stainless Steel Table |
Capacity | 620 Lbs |
Tabletop Material | Stainless Steel |
Leg Material | Galvanized Steel |
Number of Shelves | 2 |
Number of Legs | 4 |
Thickness | 18 Gauge |
Shelf Material | Galvanized Steel |
Shelf Capacity | 440 Lbs |
Includes | Included |
Standards | NSF |
Description
Stainless Steel Work Table With 2 Galvanized Under ShelvesCommon Applications:Food Prep Table For Commercial KitchenKitchen IslandCounter ExtensionUtility Bench for ShopProfessional Work StationGarage Work BenchLaundry Clothes Folding TableBrewing SetupExam Table For VeterinariansButcher ShopProduct SpecificationsStainless steel worktable surface has curved edges for safety and comfort. It incorporates a heavy duty adjustable galvanized under shelf and leveling feet.18 Gauge 430 Stainless Steel Top2 Galvanized Adjustable Under ShelvesAdjustable feet to compensate for uneven floorAdjustable under shelf - great for storageHeight: 35NSF CertifiedSturdy & easy to setupHeavy DutyAmGood Supply prides itself of being a one stop shop for all of your restaurant supply needs.AmGood Supply offers a wide selection of stainless steel work tables with galvanized legs and undershelf.All work tables are made with T-430 18 gauge stainless steel, designed to be easily assembled, and are NSF certified.Stainless steel work tables are commonly used for food prep in a commercial kitchen, as a work desk, assembly line table, work bench, and in many other residential, commercial and industrial applications.AmGood Supply work tables are known for their premium quality and economy prices.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI-FOIL Handi-Foil 9" Round Aluminum Container, PK500 (2046-30-500)
- MONIN Monin Sugar Free Caramel 750mL, PK12 (M-AS009A)
- STARCRAFTS StarCrafts 82082 Stainless Steel Anti Skid Deep Mixing Bowl Set - 8 Piece (82082)
- WOODSTONE OVENS Cable, Ignition For Woodstone - Part# Wod7000-1341 (WOD7000-1341)
- AMGOOD 30x30 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-3030-2SH)
- AMGOOD 14x96 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-1496-2SH)
- AMGOOD 12in X 30in Stainless Steel Double-Tier Shelf (AMG DOS-1230)
- AMGOOD 30x60 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-3060-2SH)
- AMGOOD 18x96 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-1896-2SH)
- AMGOOD 30in x 24in Stainless Steel Equipment Stand (AMG ES-3024)
- STEELTON 30in x 36in 18-Gauge Stainless Steel Equipment Stand with Undershelf and Galvanized Legs (522SG3036)
- Amgood Work & Cutting Station Tables