Shop All Work & Cutting Station Tables
Amgood
30in x 36in Stainless Steel Equipment Stand
Mfr # AMG ES-3036
Zoro # G709577374
original price:
$218.99
5% off
new price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30
- Number of Legs 4
- Length 36
- Capacity 620 Lbs
- Base Legs Inside Dia. 1.5"
Product Information
- Brand Amgood
- MFR # AMG ES-3036
- Zoro # G709577374
- UPC # 810095252365
- Country of Origin China
- Category Work & Cutting Station Tables
Dimensions
Width | 30 |
Length | 36 |
Base Legs Inside Dia. | 1.5" |
Height | 24 |
Details
Number of Legs | 4 |
Capacity | 620 Lbs |
Color | Silver |
Material | Stainless Steel |
Leg Material | Galvanized Steel |
Standards | NSF |
Includes | Installation Hardware,Undershelf |
Shelf Material | Galvanized Steel |
Item | Stainless Steel Equipment Stand |
Thickness | 18 Gauge |
Tabletop Material | Stainless Steel |
Shelf Capacity | 440 Lbs |
Description
AmGood Stainless Steel Equipment Stand18 Gauge, T-430 Stainless Steel Top. Galvanized Under Shelf and Legs. Adjustable bullet feet.Features 2 Upturn on 3 Sides To Protect Your Walls from Scratches & Liquid Waste. Top reinforced with welded-on hat channel. All Edges are Finished to Provide Safety to Staff and EquipmentSuitable For Commercial Kitchen Cooking Line Equipment, Slushy Machines, beverage dispensers, ice cream machines, etc. Heavy Duty Construction Allows for Many Years of Durable Use.All Equipment Stands are Packaged & Shipped According To Industry's Best Practices to Ensure Damage-Free Flawless Delivery and Highest Level of Customer Satisfaction.NSF Certified.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNG XL Denim Chef Coat (2938DBLXL)
- HOBART Switch (00-271612-2)
- PITCO Thermostat Kx, 3/8 X 5-5/8, 36 (P5047587)
- MANITOWOC Sump Trough Plug (Pk/2) (4300629)
- AMGOOD 18x24 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-1824-2SH)
- AMGOOD 12in X 72in Stainless Steel Double-Tier Shelf (AMG DOS-1272)
- AMGOOD 18in X 36in Stainless Steel Double-Tier Shelf (AMG DOS-1836)
- AMGOOD 18in X 60in Stainless Steel Double-Tier Shelf (AMG DOS-1860)
- AMGOOD 24x36 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-2436-2SH)
- AMGOOD 24in x 24in Stainless Steel Equipment Stand (AMG ES-2424)
- AMGOOD 18x96 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-1896-2SH)
- Amgood Work & Cutting Station Tables