Shop All Work & Cutting Station Tables
Amgood
24x72 Prep Table with Stainless Steel Top and 2 Shelves
Mfr # AMG WT-2472-2SH
Zoro # G008452174
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 35"
- Width 24"
- Color Silver
- Material Stainless Steel Type 430
- Length 72"
Product Information
- Brand Amgood
- MFR # AMG WT-2472-2SH
- Zoro # G008452174
- UPC # 810095251634
- Country of Origin China
- Category Work & Cutting Station Tables
Dimensions
Height | 35" |
Width | 24" |
Length | 72" |
Base Legs Inside Dia. | 1.5" |
Details
Color | Silver |
Material | Stainless Steel Type 430 |
Item | Stainless Steel Table With Second Undershelf |
Capacity | 650 Lbs |
Includes | Included |
Number of Legs | 4 |
Standards | NSF |
Thickness | 18 Gauge |
Shelf Capacity | 480 Lbs |
Number of Shelves | 2 |
Tabletop Material | Stainless Steel |
Shelf Material | Galvanized Steel |
Leg Material | Galvanized Steel |
Description
Stainless Steel Work Table With 2 Galvanized Under ShelvesCommon Applications:Food Prep Table For Commercial KitchenKitchen IslandCounter ExtensionUtility Bench for ShopProfessional Work StationGarage Work BenchLaundry Clothes Folding TableBrewing SetupExam Table For VeterinariansButcher ShopProduct SpecificationsStainless steel worktable surface has curved edges for safety and comfort. It incorporates a heavy duty adjustable galvanized under shelf and leveling feet.18 Gauge 430 Stainless Steel Top2 Galvanized Adjustable Under ShelvesAdjustable feet to compensate for uneven floorAdjustable under shelf - great for storageHeight: 35NSF CertifiedSturdy & easy to setupHeavy DutyAmGood Supply prides itself of being a one stop shop for all of your restaurant supply needs.AmGood Supply offers a wide selection of stainless steel work tables with galvanized legs and undershelf.All work tables are made with T-430 18 gauge stainless steel, designed to be easily assembled, and are NSF certified.Stainless steel work tables are commonly used for food prep in a commercial kitchen, as a work desk, assembly line table, work bench, and in many other residential, commercial and industrial applications.AmGood Supply work tables are known for their premium quality and economy prices.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITZ 17 in Black Silicone Oven Mitt (RZS685BK17)
- NIECO ORIFICE, 1/8-27. FLAT TIP, #41 (18141)
- LEER Defrost Mallory 4 Hr Timer (1328023)
- BLUE DIAMOND Blue Diamond Nut-Thins Hint Of Sea Salt, PK12 (05278)
- AMGOOD 14x36 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-1436-2SH)
- AMGOOD 18x84 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-1884-2SH)
- AMGOOD 18x36 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-1836-2SH)
- AMGOOD 12in X 72in Stainless Steel Double-Tier Shelf (AMG DOS-1272)
- AMGOOD 14x72 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-1472-2SH)
- AMGOOD 12in X 60in Stainless Steel Double-Tier Shelf (AMG DOS-1260)
- PRAIRIE VIEW INDUSTRIES 2 Piece Poly Top I-Frame Tables With Stainless Backsplash- 34 To 35.5 X 30 X 48 In., 2Pk (AIFT303448-PTBS)
- Amgood Work & Cutting Station Tables