Shop All Mobile Work Tables
Amgood
24x24 Rolling Prep Table with Stainless Steel Top
Mfr # AMG WT-2424-WHEELS
Zoro # G408446131
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel Type 430
- Gauge 18 Gauge
- Shelf Length 24
- Shelf Width 24
- Overall Height 38
Product Information
- Brand Amgood
- MFR # AMG WT-2424-WHEELS
- Zoro # G408446131
- UPC # 810095250613
- Country of Origin China
- Category Mobile Work Tables
Dimensions
Shelf Length | 24 |
Shelf Width | 24 |
Overall Height | 38 |
Details
Item | Stainless Steel Work Table with Wheels |
Material | Stainless Steel Type 430 |
Gauge | 18 Gauge |
Color | Silver |
Workbench/Table Surface Material | Stainless Steel |
Description
A Stainless Steel Utility Work Table with Wheels is a great addition to any home or business. It is perfect for a variety of tasks, including a workbench, prep table, or general-purpose table. The included bottom shelf provides additional storage space. Some assembly is required.NSF certification allows the table to be used in any food service environment.The table is made with corrosion resistant 430 stainless steel top and galvanized legs and bottom shelf. It's built to withstand heavy use and everyday wear and tear. Whether you need a sturdy workspace for your next DIY project or simply want an extra prep area in the kitchen, this utility table has you covered.Common Applications:Food Prep Table For Commercial KitchenKitchen IslandCounter ExtensionUtility Bench for ShopProfessional Work StationGarage Work BenchLaundry Clothes Folding TableBrewing SetupExam Table For VeterinariansButcher ShopProduct SpecificationsMobile stainless steel work table surface has curved edges for safety and comfort. It incorporates a heavy duty adjustable galvanized bottom shelf and leveling feet.18 Gauge 430 Stainless Steel TopGalvanized Adjustable bottom shelfAdjustable feet to compensate for uneven floorAdjustable under shelf - great for storageIncludes a set of 4 casters for easy mobility. Two of which are lockingHeight: 35 + 3 CastersNSF CertifiedSturdy & easy to setupHeavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDED FIBERGLASS White Fiberglass Lid (9201185269)
- TECHSTAR PLASTICS Global Industrial„¢ Lockable Outdoor Storage Container, 42"Lx29"Wx30"H, 11 Cu. Ft., Gray (SOS 11-GRAY)
- 80/20 Inside Corner Bracket 3 Hole 15 S (4376)
- ZORO SELECT Round Hole Pegboard, 24 in H x 48 in W x 1/4 in D, 2 Panels (6YE32)
- AMGOOD 30x36 Rolling Prep Table with Stainless Steel Top (AMG WT-3036-WHEELS)
- AMGOOD 24x18 Rolling Prep Table with Stainless Steel Top (AMG WT-2418-WHEELS)
- AMGOOD 18x60 Rolling Prep Table with Stainless Steel Top (AMG WT-1860-WHEELS)
- AMGOOD 24x96 Rolling Prep Table with Stainless Steel Top (AMG WT-2496-WHEELS)
- AMGOOD 24x15 Rolling Prep Table with Stainless Steel Top (AMG WT-2415-WHEELS)
- AMGOOD 24x72 Rolling Prep Table with Stainless Steel Top (AMG WT-2472-WHEELS)
- LITTLE GIANT Mobile Table, 2 Shelf, 3600 lb., 30x48" (IP3048-2R-6PYFL)
- Amgood Mobile Work Tables