Shop All Work & Cutting Station Tables
Amgood
24in x 36in Stainless Steel Equipment Stand
Mfr # AMG ES-2436
Zoro # G209577386
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Leg Material Galvanized Steel
- Material Stainless Steel
- Number of Legs 4
- Capacity 560 Lbs
- Thickness 18 Gauge
Product Information
- Brand Amgood
- MFR # AMG ES-2436
- Zoro # G209577386
- UPC # 810095252280
- Country of Origin China
- Category Work & Cutting Station Tables
Dimensions
Width | 24 |
Length | 36 |
Base Legs Inside Dia. | 1.5" |
Height | 24 |
Details
Item | Stainless Steel Equipment Stand |
Leg Material | Galvanized Steel |
Material | Stainless Steel |
Number of Legs | 4 |
Capacity | 560 Lbs |
Thickness | 18 Gauge |
Shelf Capacity | 410 Lbs |
Includes | Installation Hardware,Undershelf |
Color | Silver |
Standards | NSF |
Shelf Material | Galvanized Steel |
Tabletop Material | Stainless Steel |
Description
AmGood Stainless Steel Equipment Stand18 Gauge, T-430 Stainless Steel Top. Galvanized Under Shelf and Legs. Adjustable bullet feet.Features 2 Upturn on 3 Sides To Protect Your Walls from Scratches & Liquid Waste. Top reinforced with welded-on hat channel. All Edges are Finished to Provide Safety to Staff and EquipmentSuitable For Commercial Kitchen Cooking Line Equipment, Slushy Machines, beverage dispensers, ice cream machines, etc. Heavy Duty Construction Allows for Many Years of Durable Use.All Equipment Stands are Packaged & Shipped According To Industry's Best Practices to Ensure Damage-Free Flawless Delivery and Highest Level of Customer Satisfaction.NSF Certified.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEX MIX Chex Mix Muddy Buddies Snack Mix Brownie Supreme 4.5 oz., PK7 (16000-14853)
- MANITOWOC Probe, Water Level , W/ Harness (MAN7052)
- AVANTI Avanti 4.2 cu. ft. Commercial Refrigerator/Freezer, White (CFC436Q0WG)
- HOBART Gear (00-271244)
- AMGOOD 12in X 72in Stainless Steel Double-Tier Shelf (AMG DOS-1272)
- AMGOOD 14x60 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-1460-2SH)
- AMGOOD 30x12 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-3012-2SH)
- AMGOOD 18x48 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-1848-2SH)
- AMGOOD 24x72 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-2472-2SH)
- AMGOOD 24x12 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-2412-2SH)
- AMGOOD 18in X 48in Stainless Steel Double-Tier Shelf (AMG DOS-1848)
- Amgood Work & Cutting Station Tables