Shop All Food Service Storage & Transportation
Amgood
20 Tier Bun Pan Rack Sheet Pan Rack with Wheels
Mfr # AMG 20TIER-PANRACK
Zoro # G909291834
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- Number of Slots 20
- Height 69"
- Length 21"
- Width 26"
Product Information
- Brand Amgood
- MFR # AMG 20TIER-PANRACK
- Zoro # G909291834
- UPC # 810095252426
- Country of Origin China
- Category Food Service Storage & Transportation
Dimensions
Height | 69" |
Length | 21" |
Width | 26" |
Details
Item | Bun Pan Sheet Rack |
Color | Metal |
Number of Slots | 20 |
Thickness | 18 Gauge |
Material | Aluminum |
Shelf Material | Aluminum |
Standards | NSF |
Description
The 20 pan end load half height bun pan rack is perfect for your low- to medium-volume kitchen. Use this product to hold and transport pans full of doughnuts, cookies, baked chicken, or other foods around your back- and front-of-house area. Thanks to its sturdy metal construction, this rack is extremely durable to withstand use in your commercial restaurant, bakery, or cafeteria.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOTSIE ROLL Tootsie Roll® Midgees, Original, 38.8 oz. Bag, 360 Pieces (TOO7806)
- ADCRAFT Thermostat (PW-4)
- HENCKELS INTERNATIONAL Statement Series Santoku Knife, 7 in L Blade, Stainless Steel Blade, Black Handle (13548-183)
- GLOBE Bowl Truck Wheel (X80A30)
- AMGOOD Wall Mounted Sheet Bun Pan Rack Fits 5 Pans (WMSPR-5KD)
- AMGOOD 10 Tier Bun Pan Rack Sheet Pan Rack with Wheels (AMG 10TIER-PANRACK)
- GEA Dishwasher Drain Solenoid Assembly (WD21X10268)
- CAMBRO Dish Rack Dolly, 21 3/8 x 21 3/8 x 8 (EACDR2020151)
- RUBBERMAID COMMERCIAL End-Load Rack, 18 5/8x23 3/4x67 7/8, Blk (FG331700BLA)
- CRESTWARE Flatware Rack, 1-Compartments, Plastic (RBPTO)
- CAMBRO 18 in x 26 in x 3 in Pizza Dough Box (DB18263P148)
- Amgood Food Service Storage & Transportation