Shop All Wall Shelving
Amgood
18inX 72in Stainless Steel Tubular Wall Shelf
Mfr # AMG WS-TR-1872
Zoro # G409291853
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Tubular
- Width 18
- Height 14
- Material Stainless Steel
- Color Silver
Product Information
- Brand Amgood
- MFR # AMG WS-TR-1872
- Zoro # G409291853
- UPC # 810095252815
- Country of Origin China
- Category Wall Shelving
Dimensions
Width | 18 |
Height | 14 |
Details
Item | Stainless Steel Tubular Wall Shelf |
Shelving Type | Tubular |
Material | Stainless Steel |
Color | Silver |
Gauge | 18 Gauge |
Weight Capacity | 450 Lbs |
Standards | NSF |
Includes | Installation Hardware |
Description
Stainless Steel Tubular Wall Shelf and Mounting BracketsCommon Applications:Shelf For Commercial KitchenAppliance Storage For Home KitchenUtility ShopProfessional Work StationGarage Work BenchLaundry Room StorageCloset SetupJanitors RoomButcher ShopEtcProduct SpecificationsOur AmGood shelves are outstanding quality, easy installation, protected packaging and receipt condition excellent.AmGood stainless steel tubular wall shelves come with a variety of selections on size. We offer 18in width with length from 48in to 72in.18 Gauge 430 Stainless Steel Shelf TopStainless Steel Shelf Mounting BracketsOur wall Shelves Come in Different Widths and Lengths - Great for StorageIncludes 2 brackets for lengths up to 60in and 3 brackets for 72in and biggerNSF CertifiedSturdy & Easy to SetupHeavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (210S362472A-PT)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 3 in H, Yellow (269680YL)
- BENCHPRO Hand Crank Workbenches, Laminate, 48" W, 30" to 42" Height, 1000 lb., Straight (AMF3048)
- QUANTUM STORAGE SYSTEMS Steel Louvered Bench Rack, 36 in W x 1/4 in D x 20 in H, Gray (QBR-3619-210-32CL)
- AMGOOD 18in x 30in Stainless Steel Microwave Shelf, Metal Appliance Shelving (AMG MWS-1830)
- AMGOOD Stainless Steel Wall Shelf, 48 Long X 12 Deep (AMG WS-1248)
- AMGOOD Stainless Steel Wall Shelf, 16" Long X 6" Deep (AMG WS-0616)
- AMGOOD Stainless Steel Wall Shelf, 48 Long X 10 Deep (AMG WS-1048)
- AMGOOD Stainless Steel Wall Shelf, 72 Long X 12 Deep (AMG WS-1272)
- AMGOOD 18in X 36in Stainless Steel Wall Mount Shelf With Side Guards (AMG WS-1836-SG)
- AMORE DESIGNS Amore Designs GRD1048SI Wood Shelving Grande Silver Straight Shelf; 48 in. (GRD1048SI)
- Amgood Wall Shelving