Shop All Wall Shelving
Amgood
18in X 24in Stainless Steel Wall Mount Shelf With Side Guards
Mfr # AMG WS-1824-SG
Zoro # G809291873
product price: $79.79
/ea
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Solid
- Width 18
- Height 11
- Material Stainless Steel
- Color Silver
Product Information
- Brand Amgood
- MFR # AMG WS-1824-SG
- Zoro # G809291873
- UPC # 810095252723
- Country of Origin China
- Category Wall Shelving
Dimensions
Width | 18 |
Height | 11 |
Details
Item | Stainless Steel Wall Mount Shelf Side Guards |
Shelving Type | Solid |
Material | Stainless Steel |
Color | Silver |
Gauge | 18 Gauge |
Weight Capacity | 200 Lbs |
Includes | Installation Hardware |
Standards | NSF |
Description
Stainless Steel Wall Shelf with Side GuardsCommon Applications:Shelf For CommercialKitchen ApplianceStorage For HomeKitchen Utility Shop ProfessionalWork StationGarage Work BenchLaundry RoomStorage Closet Setup JanitorsRoom Butcher Shop EtcProduct SpecificationsOur AmGood shelves are outstanding quality, easy installation, protected packaging and receipt condition excellent.AmGood stainless steel wall shelves18 Gauge 430Stainless Steel ShelfTop StainlessSteel and biggerNSF CertifiedSturdy & Easy to SetupHeavy DutyAmGood Supply prides itself of being a one stop shop for all of your restaurant supply needs. AmGood Supply offers a wide selection of stainless steel wall shelves. All wall shelves are made with T-430 18 gauge stainless steel, designed to be easily assembled, and are NSF certified. Stainless steel wall shelves are commonly used for food prep in a commercial kitchen, and in many other residential, commercial and industrial applications.AmGood Supply wall shelves are known for their premium quality and economy prices.Frequently Asked Questions Is it hard to assemble?The wall shelf is designed to be assembled by one person.Assembly should take 10-15 min. Is hardware included?Yes, a set of brackets, screws and all wall attachments are included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 85 lb Shelf Storage Bin, Polypropylene, 11 in W, 7 in H, Orange, 20 1/2 in L (SSB485OR)
- ZORO SELECT Double Closed-End Pegboard Hook, 5 In, PK5 (5TPJ0)
- 80/20 Base For Swivel Feet ss 29mm Dia (12170)
- NATIONAL HARDWARE HEAVY DUTY T HINGE 12"" (N128-959)
- AMGOOD Stainless Steel Wall Shelf, 30 Long X 18 Deep (AMG WS-1830)
- AMGOOD Stainless Steel Wall Shelf, 36 Long X 8 Deep (AMG WS-0836)
- AMGOOD 18in X 36in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1836)
- AMGOOD Stainless Steel Wall Shelf, 24 Long X 12 Deep (AMG WS-1224)
- AMGOOD 12in X 24in Stainless Steel Wall Mount Shelf With Side Guards (AMG WS-1224-SG)
- AMGOOD Stainless Steel Wall Shelf, 36 Long X 18 Deep (AMG WS-1836)
- DELUXDESIGNS RS5103 2 Bike Storage Rack with Shelf (DE153288)
- Amgood Wall Shelving