Shop All Wall Shelving
Amgood
18in X 24in Stainless Steel Wall Mount Shelf Square Edge
Mfr # AMG WS-SQ-1824
Zoro # G809291880
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Wall Mount Shelf
- Shelving Style Solid
- Width 18
- Height 16
- Material Stainless Steel
Product Information
- Brand Amgood
- MFR # AMG WS-SQ-1824
- Zoro # G809291880
- UPC # 810095252976
- Country of Origin China
- Category Wall Shelving
Dimensions
Width | 18 |
Height | 16 |
Overall Height | 17 |
Details
Item | Stainless Steel Wall Mount Shelf Square Edge |
Shelving Type | Wall Mount Shelf |
Shelving Style | Solid |
Material | Stainless Steel |
Color | Silver |
Gauge | 18 Gauge |
Weight Capacity | 300 Lbs |
Shelf Style | Square Edge |
Includes | Installation Hardware |
Standards | NSF |
Description
Stainless Steel Wall Shelf and Mounting BracketsCommon Applications:Shelf For Commercial KitchenAppliance Storage For Home KitchenUtility ShopProfessional Work StationGarage Work BenchLaundry Room StorageCloset SetupJanitors RoomButcher ShopEtcProduct SpecificationsOur AmGood shelves are outstanding quality, easy installation, protected packaging and receipt condition excellent.AmGood stainless steel wall shelves come with a variety of selections on size. We offer 12in, 14in, & 18in width with length from 24in to 72in.18 Gauge 430 Stainless Steel Shelf TopStainless Steel Shelf Mounting BracketsOur wall Shelves Come in Different Widths and Lengths - Great for StorageIncludes 2 brackets for lengths up to 60in and 3 brackets for 72in and biggerShelf Height: 1.5in + Brackets 6.5in = Total 8inNSF CertifiedSturdy & Easy to SetupHeavy DutyAmGood Supply prides itself of being a one stop shop for all of your restaurant supply needs.AmGood Supply offers a wide selection of stainless steel wall shelves.All wall shelves are made with T-430 18 gauge stainless steel, designed to be easily assembled, and are NSF certified.Stainless steel wall shelves are commonly used for food prep in a commercial kitchen, and in many other residential, commercial and industrial applications.AmGood Supply wall shelves are known for their premium quality and economy prices.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Workbench, Steel, 48 in W, 34 in Height, 3,000 lb, Straight (UA248GP)
- HOLLAENDER Structural Pipe Fitting, Wall Mount Flange, Aluminum, 1 in Pipe Size, 32510 lb Tensile Strength (50-6)
- HALLOWELL Metal Shelving Unit, 12"D x 36"W x 87"H, 8 Shelves, Steel (F4513-12HG)
- ZORO SELECT Pliers/Wrench Tool Holder, 15/16 In, PK10 (5TPD9)
- AMGOOD 18in X 24in Stainless Steel Wall Mount Shelf With Side Guards (AMG WS-1824-SG)
- AMGOOD 24in x 24in Stainless Steel Microwave Shelf, Metal Appliance Shelving (AMG MWS-2424)
- AMGOOD 18in x 30in Stainless Steel Microwave Shelf, Metal Appliance Shelving (AMG MWS-1830)
- AMGOOD 12in X 30in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1230)
- AMGOOD Stainless Steel Wall Shelf, 48 Long X 10 Deep (AMG WS-1048)
- AMGOOD Stainless Steel Wall Shelf, 16 Long X 12 Deep (AMG WS-1216)
- OMEGA NATIONAL PRODUCTS Maple 10 in. x 30 in. x 2-1/2 in. Wood Floating Wall Shelf (67.FS0130MUF1)
- Amgood Wall Shelving