Shop All Work & Cutting Station Tables
Amgood
12in X 30in Stainless Steel Double-Tier Shelf
Mfr # AMG DOS-1230
Zoro # G209577393
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Length 30"
- Shelf Material Stainless Steel
- Leg Material Stainless Steel
- Height 32"
Product Information
- Brand Amgood
- MFR # AMG DOS-1230
- Zoro # G209577393
- UPC # 810095253041
- Country of Origin China
- Category Work & Cutting Station Tables
Dimensions
Length | 30" |
Height | 32" |
Width | 12" |
Details
Color | Silver |
Shelf Material | Stainless Steel |
Leg Material | Stainless Steel |
Item | Stainless Steel Double Overshelf |
Standards | NSF |
Material | Stainless Steel |
Thickness | 18 Gauge |
Number of Legs | 4 |
Description
Double tier overshelf is mounted on top of a work table which allows to significantly maximize the available space of your kitchen.Heavy duty construction of AmGood double tier overshelves allows for many years of use in a commercial environment.Lower shelf is fully adjustable. Double tier overshelf ships knocked down and can be easily installed in 10 minutes.Made with 18 gauge stainless steel to resist corrosion. NSF Certified.All unitss are packaged & shipped according to industry's best practices to ensure damage-free flawlessdelivery and highest level of customer satisfaction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHIRARDELLI Ghirardelli Premium Hot Cocoa Pouch 32 oz., PK4 (62012)
- LINCOLN LUBRICATION Hand Operated Bucket Pump Gear Lube Dispenser (1293)
- SEM PRODUCTS HAZ/ CARBO FILL (SE40542)
- HOSHIZAKI Drain Pan (318857G04)
- AMGOOD 30x36 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-3036-2SH)
- AMGOOD 12in X 36in Stainless Steel Double-Tier Shelf (AMG DOS-1236)
- AMGOOD 30x15 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-3015-2SH)
- AMGOOD 30x96 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-3096-2SH)
- AMGOOD 30in x 24in Stainless Steel Equipment Stand (AMG ES-3024)
- AMGOOD 24x60 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-2460-2SH)
- AMGOOD 24x96 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-2496-2SH)
- Amgood Work & Cutting Station Tables