Shop All Air Guns
Amflo
Safety Blow Gun
Mfr # 204-30A
Zoro # G4559320
original price:
$20.42
33% off
new price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Heavy Duty Die-Cast Body
- Includes Hanging Hook, Safety Nozzle
- Overall Length 5 in
- Air Inlet 1/4 in NPT Female
- Color Gray
Product Information
Dimensions
Overall Length | 5 in |
Nozzle Length | 1/4 |
Overall Width | 2 1/2 in |
Air Gun Inlet Size | 1/4" NPT |
Air Inlet Size | 1/4 in |
Details
Body Material | Heavy Duty Die-Cast Body |
Includes | Hanging Hook, Safety Nozzle |
Air Inlet | 1/4 in NPT Female |
Color | Gray |
Nozzle | Safety |
Standards | OSHA |
Item | Safety Blow Gun |
Output | 30 PSI |
Maximum Inlet Pressure | 150 psi |
Air Inlet Gender | Female |
Air Inlet Type | NPT |
Description
Safety Blow Gun, Lever, Nozzle Length 1/4, Nozzle Safety, Body Material Heavy Duty Die-Cast Body, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Spatula, Stiff, 2", Aluminum Bronze (S-92)
- J.W. WINCO GN840-50-ASD Push-Pull Toggle Clamp (840-50-ASD)
- KIPP Palm Grip, DIN 6335, D=M08 D1= 40 H=26, Style E, Tapped Blind Hole, Stainless Steel Polished (K0146.5040082)
- IDEAL 6 1/2 in Wire Stripper 14 to 10 AWG (45-176)
- AMFLO Angle Rubber Tip Blow Gun, 205ATD (AMF205ATD)
- AMFLO Blow Gun, Rubber Tipped, 201 (AMF201)
- MILTON Power Wand Air/Water Pressure Combo (MI171-NF01)
- POWERMATE Air Blow Gun with Extra Nozzle (035-0009CT)
- INTERSTATE PNEUMATICS 3/8 Inch NPT Heavy Duty High Flow Rate Blow Gun - Copper Plated (B610)
- PLEWS/EDELMANN Plews-Edelmann 18-233 Lever Blowgun (6279632)
- INTERSTATE PNEUMATICS Safety Blow Gun with 6 Inch Brass Extension, PK 6 (B309XS6-D6)
- Amflo Air Guns & Accessories