Shop All Quick Connect Fittings
Amflo
Plug, Barb, 1/4, Steel
Mfr # CP21-42L
Zoro # G0831415
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
Product Information
- Brand Amflo
- MFR # CP21-42L
- Zoro # G0831415
- UPC # 087817140037
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Quick Connect Air Coupling Barb Size | 1/4" |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Barb Size - Quick Connect Air Couplings | 1/4" |
Coupling Size | 1/4 in |
Hose Fitting Size | 1/4 in |
Max. Outside Dia. | 3/4 in |
Overall Length | 1/4 in |
Barb Size | 1/4 in |
Description
Quick Connect Hose Coupling, Industrial, Steel, Plug, Male, Hose Barb, Coupling Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 27 1/2" Outside Length, 1/2" Top Width, 1 Ribs (A25.5/4L275)
- CHIEF WC Welded Hydraulic Cylinder: 3 Bore x 12 Stroke - 1.5 Rod (287034)
- TOMPKINS Hydraulic Fitting-Steel12MOR-08MOR (6403-12-08)
- GATES Micro-V Belts, 550J10 (550J10)
- AMFLO Plug, (M)NPT, 1/2, Steel (CP17-03)
- AMFLO Plug, Barb, 3/8, Steel (CP25-44L)
- AMFLO Coupler, Barb, 1/4, Steel (C20-42L)
- AMFLO Plug, (F)NPT, 3/8, Steel (CP-6)
- AMFLO Plug, Barb, 1/4, Steel (CP21-44L)
- AMFLO High Speed Buffing Cone, 2-1/2" Diameter (18-259)
- MILTON INDUSTRIES BODY COUPLER 1/4" MALE (MIS-716)
- Amflo Quick Connect Fittings