Shop All Mist Cooling Equipment
Amflo
Mist Coolant Unit, 12"Spout, 4 ft Hoses
Mfr # 270A
Zoro # G1824807
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Control Type Cools and Lubricates, Inhibits Rust
- Number of Lines 1
- Length (In.) 4 2/5 in
- Characteristics Flexible Hose for Precise Cooling
- Application Drilling/Milling/Grinding/Crankshaft Turning Equipment
Product Information
- Brand Amflo
- MFR # 270A
- Zoro # G1824807
- UPC # 087817132780
- Country of Origin United States
- Category Mist Cooling Equipment
Dimensions
Length (In.) | 4 2/5 in |
Details
Item | Mist Lubricating System |
Control Type | Cools and Lubricates, Inhibits Rust |
Number of Lines | 1 |
Characteristics | Flexible Hose for Precise Cooling |
Application | Drilling/Milling/Grinding/Crankshaft Turning Equipment |
Includes | (2) 4 ft Vinyl Hoses, 1/8-27 Fitting 12 in Directional Spout |
Product Type | Mist Lubricating System |
Number of Delivery Lines | 1 |
Resistance Properties | Corrosion Resistant |
Description
Mist Lubricating System, Number of Delivery Lines 1, Product Type Mist Lubricating System, Resistance Properties Corrosion Resistant, Includes (2) 4 ft Vinyl Hoses, 1/8-27 Fitting 12 in Directional Spout
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Manifold Flow Meter 3" (MFM300)
- HYDAC 0180MA003BN Size 0180, 3 Micron Filter Element for Spin-on Filters (0180MA003BN)
- GATES Hi-Power II Belts, B160 (B160)
- DAYTON AX85 Cogged V-Belt, 87" Outside Length, 1/2" Top Width, 1 Ribs (6L253)
- LENOX Solenoid Valve (68104)
- TRICO Coolant System, 1 Line (30541)
- TRICO Mist Unit, 2 Lines (30543)
- XPOWER XPOWER’s FM-88W misting fan provides power, portability, & versatility, so you can beat the heat all year long. Built-in pump, no water line required! (FM-88W)
- LENOX Flex Nozzle (68136)
- SOLO Misting System, Gasoline, Tank 3.2 gal. (466-MASTER)
- TRICO Mist Unit, 2 Lines (30459)
- Amflo Mist Cooling Equipment