Shop All Tire Inflation Kits
Amflo
Grip-Tite Chuck, 1/4in FNPT, Steel
Mfr # 17-726
Zoro # G3961496
original price:
$16.09
62% off
new price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Filling Tires
- Includes Quick Connect Operation
- Material Steel
- Application Inflating Tires
- Thread Size 1/4 in
Product Information
- Brand Amflo
- MFR # 17-726
- Zoro # G3961496
- UPC # 028893177265
- Country of Origin China
- Category Tire Inflation Kits
Dimensions
Thread Size | 1/4 in |
Size | 1/4 in |
Dimension | 4 in |
Details
Used For | Filling Tires |
Includes | Quick Connect Operation |
Material | Steel |
Application | Inflating Tires |
Range | 300 psi |
Item | Grip-Tite Chuck |
Color/Finish | Steel |
Features | Snaps on to Standard Tire Valve, Straight-On Air Line Chuck |
Product Type | Heavy-Duty Tire Chucks |
Color | Steel |
Minimum Operating Air Pressure | 1 psi |
Gauge Type | No Gauge |
Thread Standard | FNPT |
Chuck Type | Straight Lock-On |
Number of Tire Inflators | 1 |
Head Style | Single |
Maximum Operating Air Pressure | 300 psi |
Description
Grip-Tite Chuck, Product Type Heavy-Duty Tire Chucks, Chuck Type Straight Lock-On, Includes Quick Connect Operation, Maximum Operating Air Pressure 300 psi, Head Style Single, Number of Tire Inflators 1, Pressure Increments Not Applicable, Thread Size 1/4 in, Hose Length Not Applicable, Thread Standard FNPT, Material Steel, Minimum Operating Air Pressure 1 psi, Features Snaps on to Standard Tire Valve, Straight-On Air Line Chuck, Application Inflating Tires, Color Steel, Gauge Type No Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Elbow, 45 Degree 4 In (102 Mm) Od-Id (P206282)
- WEATHER GUARD 36 X 18 X 18 Black Aluminum Underbed Box (636-5-02)
- BOSCH Retro Line Electrical Fuel Level, 2" (SP0F000031)
- 5 CORE 5 Core 15 Inch Subwoofer Speaker 2200W Peak 8 Ohm Replacement DJ Bass Sub Woofer 90 Oz Magnet (15-185 17 AL)
- AMFLO Inflator Gauge 10-120 Psi (100D)
- AMFLO Chuck (121)
- AMFLO Tire Inflator 10-90 Psi (150-RET)
- AMFLO Ball Foot Chuck, 1/4in FNPT, Steel (17-351)
- AMFLO Inflator Gauge W/Dual Chuck (101HD)
- AMFLO Heavy Duty Emergency Truck Tire Inflator (574-50GH)
- MILWAUKEE TOOL M12 CRDLESS TIRE INFLATOR KIT (ML2475-21XC)
- Amflo Tire Inflation Kits