Shop All AC Vacuum Motors
Ametek
Vacuum Mtr/Blwr, Thru-Flow, 2 Stge, 1 Spd
Mfr # 119402-00
Zoro # G1700562
original price:
$131.05
4% off
new price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Discharge Thru-Flow
- Body Dia. 5.7 in
- Voltage 120V AC
- Blower Stages 2
- CFM @ 2-In. Orifice 95 cfm
Product Information
- Brand Ametek
- MFR # 119402-00
- Zoro # G1700562
- Country of Origin Mexico
- Category AC Vacuum Motors
Dimensions
Body Dia. | 5.7 in |
Overall Height | 5 25/32 in |
Overall Length | 5 11/16 in |
Description
Vacuum Motor, Single Phase, Motor Design Universal AC/DC, Nameplate RPM 23,240, No. of Speeds 1, 120V AC Voltage, Full Load Amps 8.1, Non-Standard Frame, Motor/Blower Type Thru-Flow, Max. Amps 8.3 A, 60/50 Hz, Motor Thermal Protection None, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Duty Cycle Intermittent, Motor Enclosure Design Open, Motor Mounting Type Lug, Motor Mounting Position All Angle, Max. Air Watts 245 W, Vacuum Rating 91.2, CFM @ 2-In. Orifice 95 cfm, Motor Bearings Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Nosepiece, 1/8, 3.2mm (TTR8212601CG)
- CARTER BEARINGS .5", Needle Cam Follower, Narrow, Sealed, Hex (CNB-16-NSB)
- TRITAN Insert Bearing, Light Duty, Cylindrical OD, Set Scrw, 1.25-in. Bore Dia., 72mm OD, 32mm Inner Ring W (CSB207-20)
- DAYTON AX48 Cogged V-Belt, 50" Outside Length, 1/2" Top Width, 1 Ribs (6L237)
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 1 Stge, 1 Spd (116309-00)
- AMETEK Vacuum Motor/Blower, Peripheral, 2 Stage, 1 Speed, Acustek (115757-P)
- AMETEK Vacuum Motor/Blower, Peripheral, 2 Stage, 1 Speed, Acustek (116448-00)
- AMETEK Vac Motor, Tangential, 142 CFM, 120V BULK (122175-00)
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 2 Stge, 1 Spd (116312-00)
- AMETEK Vacuum Mtr/Blwr, Tangential, 3 Stge, 1 Spd (116103-00)
- AMETEK Vacuum Motor, Thru-Flow Motor/Blower, 120V (116455-00)
- Ametek AC Vacuum Motors