Shop All DC Vacuum Motors
Ametek
Vacuum Mtr/Blwr, Thru-Flow, 2 Stge, 1 Spd
Mfr # 116846-00
Zoro # G2299893
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearings Ball
- Max. Air Watts 87 W
- Overall Height 5 25/32 in
- CFM @ 2-In. Orifice 64.7 cfm
- Motor Enclosure Design Open
Product Information
- Brand Ametek
- MFR # 116846-00
- Zoro # G2299893
- UPC # 663001034971
- Country of Origin Mexico
- Category DC Vacuum Motors
Dimensions
Overall Height | 5 25/32 in |
Body Dia. | 5.7 in |
Overall Length | 5 11/16 in |
Description
Vacuum Motor, Single Phase, Motor Design Universal AC/DC, Nameplate RPM 15,520, No. of Speeds 1, 24V DC Voltage, Full Load Amps 15.3, Non-Standard Frame, Motor/Blower Type Thru-Flow, Max. Amps 15.7 A, Motor Thermal Protection None, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Duty Cycle Intermittent, Motor Enclosure Design Open, Motor Mounting Type Lug, Motor Mounting Position All Angle, Max. Air Watts 87 W, Vacuum Rating 47.5, CFM @ 2-In. Orifice 64.7 cfm, Mounting Bracket Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Hose Clamp, Mini, SAE 20, Zinc, PK10 (3520)
- APACHE Apache 99000234 1 in. Pipe Thread Fuel Transfer Hose Swivel (185573)
- FESTO Pneumatic Valve JH-5-1/8-EX (JH-5-1/8-EX)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-7/16 Bore Dia., 16 # of Teeth (60BS16H X 1 7/16)
- AMETEK Vacuum Motor/Blower, Tangential, 3 Stage, 1 Speed, Acustek (116513-13)
- AMETEK Vacuum Mtr/Blwr, Peripheral, 2 Stge, 1 Spd (116156-00)
- AMETEK Vacuum Motor/Blower, Tangential, 3 Stage, 1 Speed, Acustek (116513-32)
- AMETEK Vacuum Motor/Blower, Peripheral, 2 Stage, 1 Speed, Acustek (116155-00)
- AMETEK Vacuum Motor/Blower, Tangential, 3 Stage, 1 Speed, Acustek (116515-13)
- AMETEK Vacuum Motor/Blower, Tangential, 2 Stage, 1 Speed, Acustek (116157-00)
- AMETEK Vacuum Motor/Blower, Tangential, 2 Stage, 1 Speed, Acustek (116409-13)
- Ametek DC Motors