Shop All AC Vacuum Motors
Ametek
Vacuum Mtr/Blwr, Thru-Flow, 2 Stge, 1 Spd
Mfr # 115737
Zoro # G0453311
original price:
$119.78
21% off
new price: $93.95
/ea
Free Shipping & Returns
$93.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Discharge Thru-Flow
- Body Dia. 5.7 in
- Voltage 120V AC
- Blower Stages 2
- CFM @ 2-In. Orifice 99 cfm
Product Information
- Brand Ametek
- MFR # 115737
- Zoro # G0453311
- Country of Origin Mexico
- Category AC Vacuum Motors
Dimensions
Body Dia. | 5.7 in |
Overall Height | 5 3/4 in |
Overall Length | 5 13/16 in |
Description
Vacuum Motor, Single Phase, Motor Design Universal AC/DC, Nameplate RPM 23,500, No. of Speeds 1, 120V AC Voltage, Full Load Amps 7.8, Non-Standard Frame, Motor/Blower Type Thru-Flow, Max. Amps 8 A, 60 Hz, Motor Thermal Protection None, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Duty Cycle Intermittent, Motor Enclosure Design Open Dripproof, Motor Mounting Type Lug, Motor Mounting Position All Angle, Max. Air Watts 260 W, Vacuum Rating 92, CFM @ 2-In. Orifice 99 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Wide Inner Ring And Housed Units, #SM1107KS (SM1107KS)
- DODGE Couplings/Flex Clutch, Jaw Coupling Type L, Actual 0.5 In Bore Dia, 0.625 Inbore Length, (L050X1/2)
- DIXON BossClamp 4Bolt, IR 1-1/2", 2"- 2-14/64" (B22)
- CONTINENTAL CONTITECH 5VX630 Cogged V-Belt, 63" Outside Length, 5/8" Top Width, 1 Ribs (5VX630)
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 2 Stge, 1 Spd (116111-00)
- AMETEK Vacuum Motor/Blower, Tangential, 3 Stage, 1 Speed, Acustek (116565-13)
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 2 Stge, 1 Spd (116671-50)
- AMETEK Vacuum Mtr/Blwr, Tangential, 4 Stge, 1 Spd (122049-00)
- AMETEK Vacuum Mtr/Blwr, Peripheral, 2 Stge, 1 Spd (115330)
- AMETEK Vacuum Motor/Blower, Tangential, 2 Stage, 1 Speed, Acustek (116207-00)
- AMETEK Vacuum Motor/Blower, Peripheral, 1 Stage, 1 Speed, Acustek (116271-00)
- Ametek Definite Purpose Motors