Shop All AC Vacuum Motors
Ametek
Vacuum Mtr/Blwr, Tangential, 4 Stge, 1 Spd
Mfr # 122049-00
Zoro # G2618147
original price:
$378.48
6% off
new price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Discharge Tangential Bypass
- Body Dia. 5.7 in
- Voltage 120V AC
- Blower Stages 4
- CFM @ 2-In. Orifice 60 cfm
Product Information
- Brand Ametek
- MFR # 122049-00
- Zoro # G2618147
- Country of Origin Mexico
- Category AC Vacuum Motors
Dimensions
Body Dia. | 5.7 in |
Overall Height | 7 7/8 in |
Description
Vacuum Motor, Single Phase, Motor Design Universal AC/DC, No. of Speeds 1, 120V AC Voltage, Full Load Amps 10.5, Motor/Blower Type Bypass, Max. Amps 10.5 A, 60/50 Hz, Motor Thermal Protection None, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Duty Cycle Intermittent, Motor Enclosure Design Open, Motor Mounting Type Lug, Motor Mounting Position All Angle, Max. Air Watts 330 W, Vacuum Rating 165, CFM @ 2-In. Orifice 60 cfm, Mounting Bracket Material Aluminum, Motor Bearings Ball, Blower Stages 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD Speed Reducer, Right Angle, 56C, 25:1 (SK1SI40Y-56C-25:1)
- DIXON Hose Barb, 1-1/16-14 x 3/4 in, 45Deg Female SAE Swivel UNF x Hose Barb, Brass, Domestic (1441217K)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 80 Chain Size, 16 # of Teeth (80BS16H X 1)
- SKF Angular Contact Bearing, 40mm, O.D. 90mm (7308 BECBY)
- AMETEK Vacuum Mtr/Blwr, Tangential, 1 Stge, 1 Spd (122165-00)
- AMETEK Vacuum Mtr/Blwr, Tangential, 2 Stge, 1 Spd (115937)
- AMETEK Vacuum Motor/Blower, Tangential, 2 Stage, 1 Speed, Acustek (116210-50)
- AMETEK Vacuum Mtr/Blwr, Tangential, 3 Stge, 1 Spd (116161-00)
- AMETEK Vacuum Mtr/Blwr, Tangential, 2 Stge, 1 Spd (122175-00)
- AMETEK Vacuum Motor/Blower, Peripheral, 3 Stage, 1 Speed, Acustek (116566-13)
- AMETEK Vacuum Motor/Blower, Tangential, 1 Stage, 1 Speed, Acustek (116520-50)
- Ametek AC Vacuum Motors