Shop All DC Vacuum Motors
Ametek
Vacuum Mtr/Blwr, Tangential, 2 Stge, 1 Spd
Mfr # 122180-18
Zoro # G3526467
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Thermal Protection None
- Discharge Tangential Bypass
- Bearings Ball
- Body Dia. 8.4 in
- Average Life 2,000 hr
Product Information
- Brand Ametek
- MFR # 122180-18
- Zoro # G3526467
- UPC # 094714797103
- Country of Origin Mexico
- Category DC Vacuum Motors
Dimensions
Body Dia. | 8.4 in |
Overall Height | 7 in |
Description
Vacuum Motor, Motor Design Universal AC/DC, No. of Speeds 1, 36V DC Voltage, Full Load Amps 17.7, Motor/Blower Type Bypass, Max. Amps 17.7 A, Motor Thermal Protection None, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Duty Cycle Intermittent, Motor Enclosure Design Open, Motor Mounting Type Lug, Motor Mounting Position All Angle, Max. Air Watts 238 W, Vacuum Rating 80, CFM @ 2-In. Orifice 140 cfm, Mounting Bracket Material Aluminum, Motor Bearings Ball, Bearing Protection Yes, Blower Stages 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 20 x 47 x 7 mm., TC, Nitrile Rubber (20477TC)
- D&D 120" Outside Length, 5/8" Top Width, 1 Ribs (5VX1200)
- CONTINENTAL CONTITECH 1-1/2" Water Discharge Hose RD (20012500)
- CONTINENTAL CONTITECH 5/3VX560 Banded Cogged V-Belt, 56" Outside Length, 1-29/32" Top Width, 5 Ribs (5/3VX560)
- AMETEK Vacuum Motor/Blower, Tangential, 3 Stage, 1 Speed, Acustek (116513-32)
- AMETEK Vacuum Motor/Blower, Tangential, 3 Stage, 1 Speed, Acustek (116513-13)
- AMETEK Vacuum Mtr/Blwr, Tangential, 2 Stge, 1 Spd (119436-13)
- AMETEK Vacuum Motor/Blower, Tangential, 2 Stage, 1 Speed, Acustek (116157-00)
- AMETEK Vacuum Motor/Blower, Peripheral, 3 Stage, 1 Speed, Acustek (116514-13)
- AMETEK Vacuum Motor/Blower, Peripheral, 2 Stage, 1 Speed, Acustek (116155-00)
- AMETEK Vacuum Mtr/Blwr, Tangential, 3 Stge, 1 Spd (119433-13)
- Ametek DC Vacuum Motors