Shop All AC Vacuum Motors
Ametek
Vacuum Mtr/Blwr, Tangential, 2 Stge, 1 Spd
Mfr # 122177-00
Zoro # G3525672
original price:
$312.33
24% off
new price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Discharge Tangential Bypass
- Body Dia. 8.4 in
- Voltage 240V AC
- Blower Stages 2
- CFM @ 2-In. Orifice 142 cfm
Product Information
- Brand Ametek
- MFR # 122177-00
- Zoro # G3525672
- UPC # 704550036792
- Country of Origin Mexico
- Category AC Vacuum Motors
Dimensions
Body Dia. | 8.4 in |
Overall Height | 7 in |
Description
Vacuum Motor, Single Phase, Motor Design Universal AC/DC, No. of Speeds 1, 240V AC Voltage, Full Load Amps 7.2, Motor/Blower Type Bypass, Max. Amps 7.2 A, 60 Hz, Motor Thermal Protection None, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Duty Cycle Intermittent, Motor Enclosure Design Open, Motor Mounting Type Lug, Motor Mounting Position All Angle, Max. Air Watts 700 W, Vacuum Rating 150, CFM @ 2-In. Orifice 142 cfm, Mounting Bracket Material Aluminum, Motor Bearings Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Barbed x MNPT 316 SS Hose Barb (HB200SS)
- COXREELS Spring Return Hose Reel, 3/8" Hose Dia., 50 ft. Length, 3000 psi (TMP-N-350)
- MCGILL Gr Series 500, Machined Race Needle Bearing (GR12)
- MASTER PNEUMATIC SERVO-METER, 1DROP, SHUTOFF (P70001104B-A)
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 1 Stge, 1 Spd (116309-00)
- AMETEK Vacuum Mtr/Blwr, Peripheral, 2 Stge, 1 Spd (114786)
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 1 Stge, 1 Spd (116668-50)
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 2 Stge, 1 Spd (115744)
- AMETEK Vacuum Motor/Blower, Peripheral, 1 Stage, 1 Speed, Acustek (116196-00)
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 1 Stge, 1 Spd (119400-00)
- AMETEK Vacuum Mtr/Blwr, Peripheral, 3 Stge, 1 Spd (114787)
- Ametek AC Vacuum Motors