Shop All DC Vacuum Motors
Ametek
Vacuum Mtr/Blwr, Tangential, 2 Stge, 1 Spd
Mfr # 119436-13
Zoro # G2501466
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Mounting Type Lug
- Blower Stages 2
- CFM @ 2-In. Orifice 67.8 cfm
- Mounting Brackets Thermoset
- Motor Enclosure Design Open
Product Information
- Brand Ametek
- MFR # 119436-13
- Zoro # G2501466
- Country of Origin Mexico
- Category DC Vacuum Motors
Dimensions
Overall Height | 6 9/16 in |
Body Dia. | 5.7 in |
Overall Length | 6 9/16 in |
Inlet Tube Dia. | 1 7/8 in |
Description
Vacuum Motor, Single Phase, Motor Design Universal AC/DC, Nameplate RPM 15,385, No. of Speeds 1, 24V DC Voltage, Full Load Amps 16.1, Non-Standard Frame, Motor/Blower Type Bypass, Max. Amps 16.2 A, Motor Thermal Protection None, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Duty Cycle Intermittent, Motor Enclosure Design Open, Motor Mounting Type Lug, Motor Mounting Position All Angle, Max. Air Watts 91 W, Vacuum Rating 45.8, CFM @ 2-In. Orifice 67.8 cfm, Motor Bearings Ball
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE 90 Degree Nozzle, 1/4In, PK20 (59878)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 143-5TC/56HCZ Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (31TU37)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (M212HS-11)
- ZORO SELECT Motor, PSC, 1/2 HP, 1725,115/230V, 48Z, OAO (4YU28)
- AMETEK Vacuum Motor/Blower, Peripheral, 3 Stage, 1 Speed, Acustek (116512-13)
- AMETEK Vacuum Motor/Blower, Peripheral, 2 Stage, 1 Speed, Acustek (116155-00)
- AMETEK Vacuum Mtr/Blwr, Tangential, 3 Stge, 1 Spd (119432-13)
- AMETEK Vacuum Motor/Blower, Tangential, 3 Stage, 1 Speed, Acustek (116513-32)
- AMETEK Vacuum Motor/Blower, Tangential, 2 Stage, 1 Speed, Acustek (116409-13)
- AMETEK Vacuum Mtr/Blwr, Tangential, 3 Stge, 1 Spd (119433-13)
- AMETEK Vacuum Motor/Blower, Tangential, 3 Stage, 1 Speed, Acustek (116515-13)
- Ametek DC Motors