Shop All DC Vacuum Motors
Ametek
Vacuum Mtr/Blwr, Tangential, 1 Stge, 1 Spd
Mfr # 122173-18
Zoro # G3520842
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No. of Speeds 1
- Max. Air Watts 210 W
- Voltage 24V DC
- CFM @ 2-In. Orifice 91 cfm
- Duty Intermittent
Product Information
- Brand Ametek
- MFR # 122173-18
- Zoro # G3520842
- UPC # 094714797035
- Country of Origin Mexico
- Category DC Vacuum Motors
Dimensions
Body Dia. | 8.4 in |
Overall Height | 6 in |
Description
Vacuum Motor, Motor Design Universal AC/DC, No. of Speeds 1, 24V DC Voltage, Full Load Amps 16.6, Motor/Blower Type Bypass, Max. Amps 16.6 A, Motor Thermal Protection None, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Duty Cycle Intermittent, Motor Enclosure Design Open, Motor Mounting Type Lug, Motor Mounting Position All Angle, Max. Air Watts 210 W, Vacuum Rating 41, CFM @ 2-In. Orifice 91 cfm, Mounting Bracket Material Aluminum, Motor Bearings Ball, Bearing Protection Yes, Blower Stages 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 4.2 in-lb Max. Torque, 50 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE28)
- GATES Truflex V-Belts, 4L520 (4L520)
- MAIN FILTER Hydraulic Filter, replaces VICKERS 361992, 150 micron, Outside-In (MF0066292)
- UNITED SALES Hex Conveyor Bearing, 11/16 In, 2.270 In. (CB-2511H00)
- AMETEK Vacuum Motor/Blower, Tangential, 2 Stage, 1 Speed, Acustek (116157-00)
- AMETEK Vacuum Mtr/Blwr, Tangential, 3 Stge, 1 Spd (119433-13)
- AMETEK Vacuum Motor/Blower, Peripheral, 2 Stage, 1 Speed, Acustek (116155-00)
- AMETEK Vacuum Motor/Blower, Peripheral, 3 Stage, 1 Speed, Acustek (116514-13)
- AMETEK Vacuum Motor/Blower, Tangential, 3 Stage, 1 Speed, Acustek (116513-13)
- AMETEK Vacuum Motor/Blower, Peripheral, 3 Stage, 1 Speed, Acustek (116512-13)
- Ametek DC Motors