Shop All DC Vacuum Motors
Ametek
Vacuum Mtr/Blwr, Peripheral, 3 Stge, 1 Spd
Mfr # 119431-13
Zoro # G1251643
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ins. Class A
- Bearings Ball
- Motor Mounting Type Lug
- Phase Single
- Max. Air Watts 186 W
Product Information
- Brand Ametek
- MFR # 119431-13
- Zoro # G1251643
- Country of Origin Mexico
- Category DC Vacuum Motors
Dimensions
Body Dia. | 5.7 in |
Overall Height | 7 13/16 in |
Overall Length | 7 13/16 in |
Description
Vacuum Motor, Single Phase, Motor Design Universal AC/DC, Nameplate RPM 17,950, No. of Speeds 1, 36V DC Voltage, Full Load Amps 17.4, Non-Standard Frame, Motor/Blower Type Bypass, Max. Amps 12.6 A, Motor Thermal Protection None, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Duty Cycle Intermittent, Motor Enclosure Design Open, Motor Mounting Type Lug, Motor Mounting Position All Angle, Max. Air Watts 186 W, Vacuum Rating 74.1, CFM @ 2-In. Orifice 78.5 cfm, Motor Bearings Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CV Swivel Exhaust Fitting - 1 in / 28 mm Hose 55168, 1/pk (55168)
- OTC 10 Ton Hydraulic Single Acting Cylinder (4104A)
- FOSTER Industrial Interchnge, Plug, Stl, Series 6 (71-6)
- BRENNAN INDUSTRIES 24MORB External Hex Head Plug (6408-24-O)
- AMETEK Vacuum Motor/Blower, Tangential, 3 Stage, 1 Speed, Acustek (116515-13)
- AMETEK Vacuum Mtr/Blwr, Peripheral, 2 Stge, 1 Spd (116156-00)
- AMETEK Vacuum Motor/Blower, Peripheral, 3 Stage, 1 Speed, Acustek (116514-13)
- AMETEK Vacuum Motor/Blower, Peripheral, 3 Stage, 1 Speed, Acustek (116512-13)
- AMETEK Vacuum Motor/Blower, Peripheral, 2 Stage, 1 Speed, Acustek (116155-00)
- AMETEK Vacuum Motor/Blower, Tangential, 3 Stage, 1 Speed, Acustek (116513-32)
- AMETEK Vacuum Motor/Blower, Tangential, 2 Stage, 1 Speed, Acustek (116409-13)
- Ametek DC Vacuum Motors