Shop All DC Vacuum Motors
Ametek
Vacuum Mtr/Blwr, Peripheral, 3 Stge, 1 Spd
Mfr # 115419
Zoro # G3488362
original price:
$831.69
12% off
new price: $727.99
/ea
Free Shipping & Returns
$727.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Discharge Peripheral Bypass
- Vacuum (H2O Sealed) 87.9
- Footnotes 71
- Overall Height 9 7/16 in
- Bearings Ball
Product Information
- Brand Ametek
- MFR # 115419
- Zoro # G3488362
- Country of Origin Mexico
- Category DC Vacuum Motors
Dimensions
Overall Height | 9 7/16 in |
Body Dia. | 7.5 in |
Overall Length | 9 7/16 in |
Description
Vacuum Motor, Single Phase, Motor Design Universal AC/DC, Nameplate RPM 14,675, No. of Speeds 1, 42V DC Voltage, Full Load Amps 26.6, Non-Standard Frame, Motor/Blower Type Bypass, Max. Amps 17.2 A, Motor Thermal Protection None, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Duty Cycle Intermittent, Motor Enclosure Design Open, Motor Mounting Type Lug, Motor Mounting Position All Angle, Max. Air Watts 379 W, Vacuum Rating 86.7, CFM @ 2-In. Orifice 128.2 cfm, Mounting Bracket Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 100, Needle Bearing, 11 Teeth, 1-1/2" Bore (100B11F)
- TRITAN Roller Chain, Single Strand, SS, 10 ft. (100-1SS X 10FT)
- LUBRIPLATE Hvy Dty, Ep Grease With Moly, Copper/Grathite For Power Hammers PK40 (L0190-098)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Sleeve Lock, 1/8"-27 Thread Size (SH1-62)
- AMETEK Vacuum Motor/Blower, Peripheral, 2 Stage, 1 Speed, Acustek (116155-00)
- AMETEK Vacuum Mtr/Blwr, Tangential, 3 Stge, 1 Spd (119432-13)
- AMETEK Vacuum Mtr/Blwr, Tangential, 3 Stge, 1 Spd (119433-13)
- AMETEK Vacuum Mtr/Blwr, Tangential, 2 Stge, 1 Spd (119436-13)
- AMETEK Vacuum Motor/Blower, Tangential, 3 Stage, 1 Speed, Acustek (116513-32)
- AMETEK Vacuum Motor/Blower, Peripheral, 3 Stage, 1 Speed, Acustek (116514-13)
- Ametek DC Vacuum Motors