Shop All AC Vacuum Motors
Ametek
Vacuum Mtr/Blwr, Peripheral, 3 Stge, 1 Spd
Mfr # 114787
Zoro # G2128962
product price: $515.99
/ea
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Discharge Peripheral Bypass
- Body Dia. 7.5 in
- Voltage 120V AC
- Blower Stages 3
- CFM @ 2-In. Orifice 126.4 cfm
Product Information
- Brand Ametek
- MFR # 114787
- Zoro # G2128962
- UPC # 663001183884
- Country of Origin Mexico
- Category AC Vacuum Motors
Dimensions
Body Dia. | 7.5 in |
Overall Height | 9 7/16 in |
Overall Length | 9 7/16 in |
Description
Vacuum Motor, Single Phase, Motor Design Universal AC/DC, Nameplate RPM 14,620, No. of Speeds 1, 120V AC Voltage, Full Load Amps 11.0, Motor/Blower Type Bypass, Max. Amps 7.3 A, 60/50 Hz, Motor Thermal Protection None, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Duty Cycle Intermittent, Motor Enclosure Design Open Dripproof, Motor Mounting Type Lug, Motor Mounting Position All Angle, Max. Air Watts 359 W, Vacuum Rating 88.1, CFM @ 2-In. Orifice 126.4 cfm, Mounting Bracket Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Bulkhead Connector QBS-1/2T-U (QBS-1/2T-U)
- LEGRIS Axial Valve, FNPT, 3/4" x 3/4" (4203 20 28 20)
- VIKING Rack Gear, Viking (11402W)
- STRYBUC LC Wax Aerosol Lubricant 11oz (59-50)
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 2 Stge, 1 Spd (116432-00)
- AMETEK Vacuum Motor/Blower, Peripheral, 1 Stage, 1 Speed, Acustek (116196-00)
- AMETEK Vacuum Motor/Blower, Tangential, 2 Stage, 1 Speed, Acustek (116474-37)
- AMETEK Vacuum Motor/Blower, Peripheral, 2 Stage, 1 Speed, Acustek (116354-00)
- AMETEK Vacuum Motor/Blower, Peripheral, 3 Stage, 1 Speed, Acustek (116764-13)
- AMETEK Vacuum Motor/Blower, Tangential, 2 Stage, 1 Speed, Acustek (116420-13)
- AMETEK Vacuum Mtr/Blwr, Tangential, 3 Stge, 1 Spd (117500-12)
- Ametek Definite Purpose Motors