Shop All AC Vacuum Motors
Ametek
Vacuum Motor/Blower, Tangential, 3 Stage, 1 Speed, Acustek
Mfr # 116859-00
Zoro # G2631544
original price:
$201.42
15% off
new price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Discharge Tangential Bypass
- Body Dia. 5.7 in
- Voltage 240V AC
- Blower Stages 3
- CFM @ 2-In. Orifice 94 cfm
Product Information
- Brand Ametek
- MFR # 116859-00
- Zoro # G2631544
- UPC # 663001035787
- Country of Origin Mexico
- Category AC Vacuum Motors
Dimensions
Body Dia. | 5.7 in |
Overall Height | 5 25/32 in |
Overall Length | 7 13/16 in |
Inlet Tube Dia. | 1 7/8 in |
Description
Vacuum Motor, Single Phase, Motor Design Universal AC/DC, Nameplate RPM 23,930, No. of Speeds 1, 240V AC Voltage, Full Load Amps 5.3, Non-Standard Frame, Motor/Blower Type Bypass, Max. Amps 5.4 A, 60/50 Hz, Motor Thermal Protection None, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Duty Cycle Intermittent, Motor Enclosure Design Open, Motor Mounting Type Lug, Motor Mounting Position All Angle, Max. Air Watts 348 W, Vacuum Rating 116.7, CFM @ 2-In. Orifice 94 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, A/4L, 1/2 x 51 in. OC (A49/4L510)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRV250-14 060 SST)
- SPEEDAIRE Bracket, Mounting (4ZK50)
- BESTORQ Banded Belt, 183.5 in Outside Length, 5/8 in Top Width, 4 Ribs (4/5V1800)
- AMETEK Vacuum Motor/Blower, Peripheral, 2 Stage, 1 Speed, Acustek (116024-13)
- AMETEK Vacuum Motor/Blower, Peripheral, 2 Stage, 1 Speed, Acustek (116336-01)
- AMETEK Vacuum Mtr/Blwr, Peripheral, 2 Stge, 1 Spd (115330)
- AMETEK Vacuum Mtr/Blwr, Tangential, 2 Stge, 1 Spd (122175-00)
- AMETEK Vacuum Mtr/Blwr, Peripheral, 2 Stge, 1 Spd (115963)
- AMETEK Vacuum Mtr/Blwr, Tangential, 4 Stge, 1 Spd (122049-00)
- AMETEK Vacuum Mtr/Blwr, Peripheral, 3 Stge, 1 Spd (116118-00)
- Ametek AC Vacuum Motors