Shop All DC Vacuum Motors
Ametek
Vacuum Motor/Blower, Peripheral, 2 Stage, 1 Speed, Acustek
Mfr # 116155-00
Zoro # G2605066
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ins. Class A
- Blower Stages 2
- Discharge Peripheral Bypass
- Max. Amps 10.8 A
- Voltage 24V DC
Product Information
- Brand Ametek
- MFR # 116155-00
- Zoro # G2605066
- Country of Origin Mexico
- Category DC Vacuum Motors
Dimensions
Overall Height | 6 1/2 in |
Body Dia. | 5.7 in |
Overall Length | 6 9/16 in |
Description
Vacuum Motor, Single Phase, Motor Design Universal AC/DC, Nameplate RPM 15,500, No. of Speeds 1, 24V DC Voltage, Full Load Amps 14.0, Motor/Blower Type Bypass, Max. Amps 10.8 A, Motor Thermal Protection None, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Duty Cycle Intermittent, Motor Enclosure Design Open Dripproof, Motor Mounting Type Lug, Motor Mounting Position All Angle, Max. Air Watts 98 W, Vacuum Rating 43.6, CFM @ 2-In. Orifice 66.4 cfm, Mounting Bracket Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 1-7/8 In, Steel (2C-187)
- METRO VALVE Metro Two Position Double Selector Valve 30 Gpm, 3/4 NPT Ports, 3000 PSI (280383)
- DDS Shaft Seal, 25 x 37 x 7 mm., SC, Nitrile Rubber (25377SC)
- DEUBLIN Union 3/8 NPT RH (17-025-041)
- AMETEK Vacuum Mtr/Blwr, Tangential, 2 Stge, 1 Spd (119436-13)
- AMETEK Vacuum Motor/Blower, Tangential, 2 Stage, 1 Speed, Acustek (116409-13)
- AMETEK Vacuum Motor/Blower, Tangential, 3 Stage, 1 Speed, Acustek (116513-13)
- AMETEK Vacuum Mtr/Blwr, Tangential, 3 Stge, 1 Spd (119433-13)
- AMETEK Vacuum Motor/Blower, Peripheral, 3 Stage, 1 Speed, Acustek (116512-13)
- AMETEK Vacuum Motor/Blower, Peripheral, 3 Stage, 1 Speed, Acustek (116514-13)
- Ametek DC Motors