Shop All AC Vacuum Motors
Ametek
Vacuum Motor/Blower, Peripheral, 1 Stage, 1 Speed, Acustek
Mfr # 116325-00
Zoro # G2870944
original price:
$78.75
6% off
new price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Discharge Peripheral Bypass
- Body Dia. 5.7 in
- Voltage 120V AC
- Blower Stages 1
- CFM @ 2-In. Orifice 95 cfm
Product Information
- Brand Ametek
- MFR # 116325-00
- Zoro # G2870944
- Country of Origin Mexico
- Category AC Vacuum Motors
Dimensions
Body Dia. | 5.7 in |
Overall Height | 5 1/16 in |
Overall Length | 5 in |
Description
Vacuum Motor, Single Phase, Motor Design Universal AC/DC, Nameplate RPM 23,292, No. of Speeds 1, 120V AC Voltage, Full Load Amps 5.7, Non-Standard Frame, Motor/Blower Type Bypass, Max. Amps 4 A, 60/50 Hz, Motor Thermal Protection None, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Duty Cycle Intermittent, Motor Enclosure Design Open, Motor Mounting Type Lug, Motor Mounting Position All Angle, Max. Air Watts 188 W, Vacuum Rating 50.1, CFM @ 2-In. Orifice 95 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 6/B128 Banded V-Belt, 131-3/4" Outside Length, 4" Top Width, 6 Ribs (13W367)
- NTN Radial/Deep Groove Ball Brg - 17 Mm Id X 40 Mm Od X 12 Mm W; Single Sealed (6203V)
- CARLISLE 260J10 Vee-Rib Belt (260J10)
- SKF Engine Timing Cover Repair Sleeve, 99177 (99177)
- AMETEK Vacuum Mtr/Blwr, Peripheral, 3 Stge, 1 Spd (116118-00)
- AMETEK Vacuum Mtr/Blwr, Tangential, 3 Stge, 1 Spd (117507-13)
- AMETEK Vacuum Motor/Blower, Peripheral, 1 Stage, 1 Speed, Acustek (116196-00)
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 2 Stge, 1 Spd (116457-00)
- AMETEK Vacuum Motor/Blower, Tangential, 3 Stage, 1 Speed, Acustek (116765-13)
- AMETEK Vacuum Motor/Blower, Peripheral, 3 Stage, 1 Speed, Acustek (116566-13)
- AMETEK Vacuum Mtr/Blwr, Tangential, 3 Stge, 1 Spd (116136-00)
- Ametek Definite Purpose Motors