Shop All Motor Parts
Ametek
Replacement Motor Brush Set, 24 VDC, PK2
Mfr # 833494-54
Zoro # G2020803
original price:
$13.08
17% off
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 119433-13, Mfr. No. 119436-13
- Type Carbon
- Includes 2 Brushes, 2 Holders and 2 Springs
- Number of Pieces 2
- Voltage 24V DC
Product Information
- Brand Ametek
- MFR # 833494-54
- Zoro # G2020803
- Country of Origin Mexico
- Category Motor Parts
Details
Item | Replacement Motor Brush Set |
For Use With | Mfr. No. 119433-13, Mfr. No. 119436-13 |
Type | Carbon |
Includes | 2 Brushes, 2 Holders and 2 Springs |
Number of Pieces | 2 |
Voltage | 24V DC |
Description
Replacement Motor Brush Set, For Use With Mfr. No. 119433-13, Mfr. No. 119436-13, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, RPM 150, 12VDC (5LAF9)
- VIBCO Pneumatic Vibrator, 242 lb, 9000 vpm, 80psi (50-1)
- C.H. HANSON Stencil Ink, 1qt., White, 36 oz. (12166)
- AEROQUIP Adpt, MNPT-FNPT, 3/4-14, 1/2-14, Straight (2081-12-8S)
- AMETEK Replacement Brush Mechanism, 120V, PK2 (833415-54)
- AMETEK Replacement Brush Mechanism, 120V, PK2 (833326-51)
- AMETEK Replacement Brush Mechanism, 120V, PK2 (833450-57)
- AMETEK Brush Mechanism, 120V, PK2 (833400-63)
- AMETEK Replacement Motor Brush Set, 120 VAC, PK2 (833490-52)
- AMETEK Replacement Brush Mechanism, 120V, PK2 (833474-50)
- DAYTON Clean-Out Gasket, 2 x 4 (PP60401G)
- Ametek Motor Parts