Shop All Motor Parts
Ametek
Replacement Brush Mechanism, 36V, PK2
Mfr # 833423-69
Zoro # G2275253
product price: $13.29
/pk 2, $6.65/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 2 Brushes, 2 Holders and 2 Springs
- Voltage 36V DC
- Number of Pieces 2
Product Information
- Brand Ametek
- MFR # 833423-69
- Zoro # G2275253
- Country of Origin Mexico
- Category Motor Parts
Details
Item | Replacement Motor Brush Set |
Includes | 2 Brushes, 2 Holders and 2 Springs |
Voltage | 36V DC |
Number of Pieces | 2 |
Description
Replacement Motor Brush Set, For Use With -, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGILL CF Series, Cam Follower, #CF3S (CF3S)
- IGUS Flanged Bearing, 1/2 IDx1/2 In L, PK5 (GFI-0809-08)
- FUJI ELECTRIC Valve, Vacuum Relief (VV5)
- SMITH BEARING Cam Follower, Crowned, Yoke, Unsealed (YR-1-1/4-C)
- AMETEK Replacement Motor Brush Set, 240 VAC, PK2 (833474-51)
- AMETEK Replacement Motor Brush Set, 120 VAC, PK2 (833490-52)
- AMETEK Replacement Brush Mechanism, 120V, PK2 (833300-50)
- AMETEK Replacement Motor Brush Set, 120 VAC, PK2 (833446-65)
- AMETEK Replacement Brush Mechanism, 120V, PK2 (833450-57)
- AMETEK Brush Mechanism, 120V, PK2 (833400-63)
- PACKARD Nutone Replacement, 1/11 HP, 115V (90620)
- Ametek Motor Parts