Shop All Motor Parts
Ametek
Replacement Brush Mechanism, 240V, PK2
Mfr # 833423-62
Zoro # G2097514
product price: $11.39
/pk 2, $5.70/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 2 Brushes, 2 Holders and 2 Springs
- Type Standard Carbon
- Voltage 230V AC
- Number of Pieces 2
Product Information
- Brand Ametek
- MFR # 833423-62
- Zoro # G2097514
- Country of Origin Mexico
- Category Motor Parts
Details
Item | Replacement Motor Brush Set |
Includes | 2 Brushes, 2 Holders and 2 Springs |
Type | Standard Carbon |
Voltage | 230V AC |
Number of Pieces | 2 |
Description
Replacement Motor Brush Set, For Use With -, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Adapter, 1/4 in., TubexMale BSPT (KQ2H07-01AS)
- KANO 1 Quart Microil High-Grade Precision Instrument Lubricant (MC161)
- MITSUBOSHI GigaTorque Timing Belt 14mm Pitch, Carbon Fiber Cord, 20mm W x 3920mm L - 14MGT-3920-20 (200G14M3920)
- LEGRIS Pneumatic Threshold Sensor, 1/2 In (7808 04 22)
- AMETEK Brush Mechanism, 120V, PK2 (833400-63)
- AMETEK Replacement Brush Mechanism, 120V, PK2, Type: Redesign (833410-52)
- AMETEK Replacement Motor Brush Set, 36 VDC, PK2 (833494-50)
- AMETEK Replacement Brush Mechanism, 36V, PK2 (833423-69)
- AMETEK Replacement Motor Brush Set, 120 VAC, PK2 (833446-65)
- AMETEK Replacement Brush Mechanism, 120V, PK2 (833450-57)
- MITSUBISHI 380-480V-AC 323V-AC 3.5KW SERVO DRIVES AND AMPLIFIER (MR-J2S-350B4)
- Ametek Motor Supplies