Shop All Motor Parts
Ametek
Replacement Brush Mechanism, 120V, PK2, Type: Redesign
Mfr # 833410-52
Zoro # G2675601
original price:
$30.15
28% off
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Redesign
- Includes 2 Brushes, 2 Holders and 2 Springs
- For Use With Mfr. No. 117465-13, Mfr. No. 117467-13, Mfr. No. 117507-00, Mfr. No. 117507-13, Mfr. No. 117508-00, Mfr. No. 117560-01
- Voltage 120V AC
- Number of Pieces 2
Product Information
- Brand Ametek
- MFR # 833410-52
- Zoro # G2675601
- Country of Origin Mexico
- Category Motor Parts
Details
Item | Replacement Motor Brush Set |
Type | Redesign |
Includes | 2 Brushes, 2 Holders and 2 Springs |
For Use With | Mfr. No. 117465-13, Mfr. No. 117467-13, Mfr. No. 117507-00, Mfr. No. 117507-13, Mfr. No. 117508-00, Mfr. No. 117560-01 |
Voltage | 120V AC |
Number of Pieces | 2 |
Description
Replacement Motor Brush Set, For Use With Mfr. No. 117465-13, Mfr. No. 117467-13, Mfr. No. 117507-00, Mfr. No. 117507-13, Mfr. No. 117508-00, Mfr. No. 117560-01, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON General Purpose Motor, 7.50 HP, 3 phase, 3600 RPM, 208-230/460 V, 184T Frame, ODP (GT0015A)
- GATES XPZ1212 Metric V-Belt, 1212mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1212)
- MILTON INDUSTRIES Exhaust Muffler 1/4 in. NPT (1086-4)
- MAIN FILTER Hydraulic Filter, replaces UFI EPB34NHB, Pressure Line, 5 micron, Outside-In (MF0058858)
- AMETEK Replacement Brush Mechanism, 230V, PK4 (835171-50)
- AMETEK Replacement Motor Brush Set, 24 VDC, PK2 (833494-54)
- AMETEK Replacement Motor Brush Set, 120 VAC, PK2 (833446-65)
- AMETEK Brush Mechanism, For Use with 2M179, PK4 (835253-50)
- AMETEK Replacement Motor Brush Set, 120 VAC, PK2 (833490-52)
- AMETEK Replacement Brush Mechanism, 220V, PK2 (833415-55)
- ILB GOLD Motor, Replacement For Lester 10760 (10760)
- Ametek Motor Supplies