Shop All Motor Parts
Ametek
Replacement Brush Mechanism, 120V, PK2
Mfr # 833423-51
Zoro # G1091736
product price: $10.25
/pk 2, $5.13/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wide Carbon
- Includes 2 Brushes, 2 Holders and 2 Springs
- For Use With Mfr. No. 116765-00, Mfr. No. 116765-13
- Voltage 120V AC
- Number of Pieces 2
Product Information
- Brand Ametek
- MFR # 833423-51
- Zoro # G1091736
- Country of Origin Mexico
- Category Motor Parts
Details
Item | Replacement Motor Brush Set |
Type | Wide Carbon |
Includes | 2 Brushes, 2 Holders and 2 Springs |
For Use With | Mfr. No. 116765-00, Mfr. No. 116765-13 |
Voltage | 120V AC |
Number of Pieces | 2 |
Description
Replacement Motor Brush Set, For Use With Mfr. No. 116765-00, Mfr. No. 116765-13, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Hydraulic Hose Fitting, Straight, 1/4 (4797-5-4B)
- GAST Gast Standard 1Up-Nrv-10 Air Motor (1UP-NRV-10)
- RULAND Shaft Collar, Clamp, 1Pc, 1-1/2 In, 303 SS (CL-24-SS)
- TOMPKINS Hydraulic Fitting-Steel20MJ-24MP (2404-20-24)
- AMETEK Replacement Motor Brush Set, 24 VDC, PK2 (833494-54)
- AMETEK Replacement Brush Mechanism, 120V, PK2 (833450-57)
- AMETEK Replacement Brush Mechanism, 120V, PK2, Type: Redesign (833410-52)
- AMETEK Replacement Brush Mechanism, 230V, PK4 (835171-50)
- AMETEK Brush Mechanism, 240V, PK2 (833508-50)
- AMETEK Replacement Brush Mechanism, 120V, PK2 (833474-50)
- ILB GOLD Rectifier, Replacement For Wai Global S1002UH (S1002UH)
- Ametek Motor Supplies