Shop All Motor Parts
Ametek
Replacement Brush Mechanism, 120V, PK2
Mfr # 833415-54
Zoro # G0539901
original price:
$20.48
19% off
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 115330, Mfr. No. 115334, Mfr. No. 115937, Mfr. No. 115962, Mfr. No. 116103-00, Mfr. No. 116118-00, Mfr. No. 116119-00, Mfr. No. 116161-00
- Includes 2 Brushes, 2 Holders and 2 Springs
- Type Standard Carbon
- Voltage 120V AC
- Number of Pieces 2
Product Information
- Brand Ametek
- MFR # 833415-54
- Zoro # G0539901
- Country of Origin Mexico
- Category Motor Parts
Details
Item | Replacement Motor Brush Set |
For Use With | Mfr. No. 115330, Mfr. No. 115334, Mfr. No. 115937, Mfr. No. 115962, Mfr. No. 116103-00, Mfr. No. 116118-00, Mfr. No. 116119-00, Mfr. No. 116161-00 |
Includes | 2 Brushes, 2 Holders and 2 Springs |
Type | Standard Carbon |
Voltage | 120V AC |
Number of Pieces | 2 |
Description
Replacement Motor Brush Set, For Use With Mfr. No. 115330, Mfr. No. 115334, Mfr. No. 115937, Mfr. No. 115962, Mfr. No. 116103-00, Mfr. No. 116118-00, Mfr. No. 116119-00, Mfr. No. 116161-00, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE 3/8" x 500 ft Nitrile Bulk Multipurpose Air Hose 300 psi YL (10A219)
- DAYTON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1725 rpm (1TTC3)
- DYNABRADE 5 In., 6 In., 8 In. Geared & 8 In. (98221)
- DODGE S-2000 Series Double Row Spherical Roller Bearing, Wide Slot Take-up, Non-Expansion, WSTU-S2-200R (045243 2 S2000 TU WS)
- AMETEK Replacement Brush Mechanism, 120V, PK2, Type: Redesign (833410-52)
- AMETEK Replacement Brush Mechanism, 120V, PK2 (833326-51)
- AMETEK Replacement Motor Brush Set, 120 VAC, PK2 (833446-65)
- AMETEK Brush Mechanism, 120V, PK2 (833400-63)
- AMETEK Replacement Motor Brush Set, 24 VDC, PK2 (833494-54)
- AMETEK Replacement Motor Brush Set, 36 VDC, PK2 (833494-50)
- DAYTON Universal AC/DC Carbon Brush, PK6 (1YNR3)
- Ametek Motor Supplies