Shop All Motor Parts
Ametek
Replacement Brush Mechanism, 120V, PK2
Mfr # 833392-64
Zoro # G2442553
product price: $16.95
/pk 2, $8.48/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 2 Brushes, 2 Holders and 2 Springs
- Type Standard Carbon
- Number of Pieces 2
- Voltage 120V AC
Product Information
- Brand Ametek
- MFR # 833392-64
- Zoro # G2442553
- UPC # 094703387575
- Country of Origin Mexico
- Category Motor Parts
Details
Item | Replacement Motor Brush Set |
Includes | 2 Brushes, 2 Holders and 2 Springs |
Type | Standard Carbon |
Number of Pieces | 2 |
Voltage | 120V AC |
Description
Replacement Motor Brush Set, For Use With -, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Motor, PSC, 3/4 HP, 1075 RPM, 115V, 48Y, Open (FDL6002A)
- BAILEY Tie-rod Hydraulic Cylinders 2 in x 4 in - 1.125 in Rod (218297)
- LOC-LINE Swivel Nozzle 75, Gray, 2-1/2", PK20 (49455-G)
- GAST Repair Kit, Compressor/Vacuum Pump (K294A-WW)
- AMETEK Replacement Brush Mechanism, 220V, PK2 (833415-55)
- AMETEK Brush Mechanism, For Use with 2M179, PK4 (835253-50)
- AMETEK Replacement Motor Brush Set, 24 VDC, PK2 (833494-54)
- AMETEK Replacement Brush Mechanism, 120V, PK2 (833450-57)
- AMETEK Replacement Brush Mechanism, 120V, PK2 (833415-54)
- AMETEK Replacement Motor Brush Set, 36 VDC, PK2 (833494-50)
- AMETEK Brush Mechanism, 240V, PK2 (833508-50)
- Ametek Motor Parts