Shop All Motor Parts
Ametek
Replacement Brush Mechanism, 120V, PK2
Mfr # 833300-50
Zoro # G3394483
Free Shipping & Returns
$85.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 114786, Mfr. No. 114787
- Includes 4 Brushes, 2 Holders and 4 Springs
- Number of Pieces 2
- Voltage 120V AC
Product Information
- Brand Ametek
- MFR # 833300-50
- Zoro # G3394483
- UPC # 776115165155
- Country of Origin Mexico
- Category Motor Parts
Details
Item | Replacement Motor Brush Set |
For Use With | Mfr. No. 114786, Mfr. No. 114787 |
Includes | 4 Brushes, 2 Holders and 4 Springs |
Number of Pieces | 2 |
Voltage | 120V AC |
Description
Replacement Motor Brush Set, For Use With Mfr. No. 114786, Mfr. No. 114787, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 3500mm Outside Length, 22mm Top Width, 1 Ribs (SPC3500)
- MTD Belt A-Section X 88.2 (954-04134)
- COILHOSE PNEUMATICS 3 Port Flat Hex Manifold 1/4" 6-Point Industrial Interchange (3122-15X)
- INTERSTATE PNEUMATICS 17 Piece Compressor Accessory Kit Replaces Porter Cable P17ACK (C17K)
- AMETEK Replacement Brush Mechanism, 36V, PK2 (833423-69)
- AMETEK Replacement Motor Brush Set, 36 VDC, PK2 (833494-50)
- AMETEK Replacement Brush Mechanism, 120V, PK2 (833450-57)
- AMETEK Replacement Brush Mechanism, 230V, PK4 (835171-50)
- AMETEK Brush Mechanism, For Use with 2M179, PK4 (835253-50)
- AMETEK Replacement Brush Mechanism, 120V, PK2 (833415-54)
- HELWIG MOTOR BRUSH ELECTRIC MOTOR PARTS AND ACCESSORY, PACK OF 4 (80-317521)
- Ametek Motor Supplies