Shop All Motor Parts
Ametek
Brush Mechanism, For Use with 2M179, PK4
Mfr # 835253-50
Zoro # G2839182
product price: $28.85
/pk 4, $7.21/ea
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 4 Brushes and 4 Springs
- For Use With 2M179
- Type Rectangle
- Overall Height 1/4 in
- Overall Width 3/8 in
Product Information
- Brand Ametek
- MFR # 835253-50
- Zoro # G2839182
- Country of Origin Mexico
- Category Motor Parts
Dimensions
Overall Height | 1/4 in |
Overall Width | 3/8 in |
Overall Length | 1 1/8 in |
Details
Item | Replacement Motor Brush Set |
Includes | 4 Brushes and 4 Springs |
For Use With | 2M179 |
Type | Rectangle |
Number of Pieces | 4 |
Voltage | 120VAC |
Description
Replacement Motor Brush Set, For Use With 2M179, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 3073 mm Outside Length, 36 mm Top Width, 2 Ribs (2/B118)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0240D010BH4HC, Pressure Line, 10 micron (ZX-0240D010BH4HC)
- GATES Plant Master XTreme 300 LockOn (32011107)
- LUBRIPLATE No. 1200-2, 4/6 Lb Tubs, Heavy Duty White Lithium Grease (L0102-005)
- AMETEK Replacement Motor Brush Set, 36 VDC, PK2 (833494-50)
- AMETEK Brush Mechanism, 120V, PK2 (833400-63)
- AMETEK Replacement Motor Brush Set, 24 VDC, PK2 (833494-54)
- AMETEK Replacement Brush Mechanism, 120V, PK2 (833326-51)
- AMETEK Replacement Brush Mechanism, 120V, PK2, Type: Redesign (833410-52)
- AMETEK Replacement Brush Mechanism, 230V, PK4 (835171-50)
- DAYTON Motor Brush Set, 1/4 In L, 3/16 In W, Pk2 (6YHY7)
- Ametek Motor Parts