Shop All Folding & Pocket Knives
Ames
The Ames 260467 16 in. Ditch Bank Blade
Mfr # 260467
Zoro # G503929188
product price: $85.29
/ea
Free Shipping & Returns
$85.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ames
- MFR # 260467
- Zoro # G503929188
- UPC # 49206127708
- Country of Origin United States
- Category Folding & Pocket Knives
Description
Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Features- Ditch bank blade
- Double edge carbon steel blade
- 36" hickory handle
- Eyehole for easy hanging & storage
- Size: 16 in.
- Country of Origin: United States of America
- Weight: 15.76 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 3/8" Drive 1" 6 Point SAE Shall (CMMT43021)
- STANLEY Sawhorse, 40 L x 30 H, Cap 800 lb. (STST11151)
- VESSEL BALL GRIP 1/4" Hex. Bit Intrchngbl Tang- (230W2)
- DEXTER RUSSELL Leather Sheath Up To 6 Inch Blade (20440)
- KLEIN TOOLS Lightweight Knife, 2-1/4-Inch Drop Point Blade (44000)
- KILIMANJARO 7" Folding Knife - Kibo (910093)
- GERBER Folding Knife, Serrated, DropPoint, 2-3/4 L (22-41493)
- SMITHS X-Trainer Black (50988)
- TRUE BRANDS Swift Edge Replacement Blade Pack 3 pieces 3.5 in Saw, 3.5 in Drop Point with Case (TRU-FMK-1007)
- OLD TIMER Folding Pocket Knife, 3 in L Blade, 7Cr17 High Carbon Stainless Steel Blade, 2Blade (94OTW)
- SHEFFIELD Alloy Series Skeleframe 2.25" Drop Point Folding Knife (12931)
- Ames Knives, Cutters & Snips