Shop All Lawn & Garden Hose Reels
This Product is Discontinued
Ames
Portable Hose Cart, w/Hose Guide, 225 Ft. (Discontinued)
Mfr # 2384685NLGR
Zoro # G4820882
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Hose Storage Type Hose Reel Cart
- Construction Poly
- Color Brown/Tan
- Wheel Dia. 7 in
Product Information
- Brand Ames
- MFR # 2384685NLGR
- Zoro # G4820882
- UPC # 049206632264
- Country of Origin United States
- Category Lawn & Garden Hose Reels
Dimensions
Wheel Dia. | 7 in |
Reel Width | 11 1/4 in |
Reel Dia. | 16 1/4 in |
Cart Height | 37 in |
Leader Hose Length | 5 ft |
Reel Diameter | 16 1/4 in |
Swivel Inlet Size | 3/4 in |
Handle Length | 3 in |
Swivel Outlet Thread Size | 3/4 in - 11 1/2 |
Overall Width | 20 1/2 in |
Overall Height | 24 in |
Overall Dimensions | 25 in L x 20 1/2 in W x 24 in H |
Overall Length | 25 in |
Wheel Diameter | 8 in |
Swivel Outlet Size | 3/4 in |
Swivel Inlet Thread Size | 3/4 in - 11 1/2 |
Description
Garden Hose Reel, Garden Hoses, Hose Capacity 225 ft (5/8 in I.D.), Minimum Operating Pressure 40 psi, Maximum Operating Pressure 85 psi, Reel Material Polyethylene, Reel Color Brown, Tan, Hose Reel Type Hose Reel Cart, Includes Hose No, Mounting Location Floor, Overall Height 24 in, Overall Length 25 in, Overall Width 20 1/2 in, Includes Gooseneck No, Enclosed No, Swivel Outlet Gender Male, Swivel Outlet Size 3/4 in, Swivel Outlet Thread Size 3/4 in - 11 1/2, Swivel Outlet Type GHT
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.