Shop All Garden Hoes
Ames
Ames 165117400 54 in. Welded Warren Hoe
Mfr # 106819
Zoro # G903934690
product price: $62.95
/ea
$62.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ames
- MFR # 106819
- Zoro # G903934690
- Country of Origin United States
- Category Garden Hoes
Description
Features
- Welded Warren Hoe.
- Size - 54 in.
- With Wood Handle & 10 in. End Grip.
- Dimension - 7 x 4.88 x 57.5 in.
- Item Weight - 2.49 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENGRASS 18 in. Enemy Sensing Scarecrow Great Horned Owl with Rotating-Head; Brown (GR3459210)
- B & B LUMP CHARCL CHAMPXL 24# (53077)
- ZORO SELECT Sewer Nozzle, Size 5.5,5000 psi (AL0124722260)
- CONTINENTAL Hose w/o Fittings, 1/4,500 ft, 3000 psi (20023506)
- AMES Ames 163118600 6 in. Welded Garden Hoe (132068)
- AMES Ames 1886000 Garden Hoe With Lacquered Handle (181423)
- AMES KHM 4.5 x 3 in. Floral Hoe Head Childrens (AM573803)
- AMES Ames 163118500 Weeding Hoe 2 Pronged (132058)
- AMES TT 625 GDN Hoe (26097200)
- AMES 2Pronged Weeding Hoe (28112100)
- STRUCTRON Garden Hoe, Forged Head, 60" Wood Handle (42450)
- Ames Garden Hoes