Shop All Shovels and Scoops
Ames
Ames 163119900 16 in. Drain Spade D-Handle
Mfr # 132053
Zoro # G704145974
$54.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Drain Spade
Product Information
- Brand Ames
- MFR # 132053
- Zoro # G704145974
- Country of Origin United States
- Category Shovels and Scoops
Details
Item | Drain Spade Shovel |
Blade Type | Drain Spade |
Description
Features
- Drain Spade.
- Size - 16 in.
- With Wood Handle & Ergo D-Top.
- Dimension - 49.25 x 6 x 2.5 in.
- Item Weight - 3.92 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUMDINGER Hummingbird Feeder 72Oz (107)
- KOHLER Kit Choke Repair (Walbro) (32 755 20-S)
- OREGON Chisel Chain, 3/8"Ptch, .050"Gge, 70Lnk (72LPX070G)
- FLEXZILLA SwivelGrip Garden Lead-in Hose, 5/8" x 1 (HFZG510YWS)
- AMES Aluminum Scoop, 48 in Long Handle (139964)
- AMES #12 Shovel Scoop, 27 in L Handle (53121)
- AMES The Ames Companies 138578 Green Thumb Basic Turf Edger (138578)
- AMES #12 Grain Scoop, Poly (2604300)
- AMES Razorback LHRP Shovel (2593600)
- AMES FBG LHRP Shovel (2594400)
- REMCO Hygienic Square Point Shovel, Polypropylene Blade, 28 in L Purple Polypropylene Handle (69828)
- Ames Shovels and Scoops